Shop All Valve Sealants and Lubricants
This Product is Discontinued
Zep
General Purpose Lubricant, 1 gal., Jug, PK4 (Discontinued)
Mfr # 322624
Zoro # G5519404
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 1 gal
- Lubricant Container Jug
- USDA Certified Biobased Product No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 322624
- Zoro # G5519404
- Country of Origin United States
- Category Valve Sealants and Lubricants
Dimensions
Container Size | 1 gal |
Details
Lubricant Application | General Purpose Lubricant |
NSF Rating | Not Rated |
Lubricant Container | Jug |
USDA Certified Biobased Product | No |
Primary Additive | No Additives |
50 State VOC Compliant | Yes |
Odorless | No |
Lubricant Color | Amber |
Flammability | Flammable |
Lubricant Film | Wet |
Flash Point | 93 Degrees F |
Max. Operating Temp. | 399 Degrees F |
VOC Content | 2.49 % |
Item | General Purpose Lubricant |
Net Fill | 1 gal |
GHS Flammability Rating | Flammable Liquid (Category 3) |
Net Weight | 1 gal. |
Description
General Purpose Lubricant, Wet, Zep, Net Fill 1 gal, Container Size 1 gal, Lubricant Container Jug, No Additives Primary Additive, Max. Operating Temp. 399 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 2.49 Percent, Lubricant Color Amber, Odorless No, Flammable Flammability, Flammable Liquid (Category 3), Flash Point 93 Degrees F, No USDA Certified Biobased Product, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.