Shop All All Purpose Cleaners
This Product is Discontinued
Zep
General Purpose Cleaner, 1 qt. Bottle, Citrus, 12 PK (Discontinued)
Mfr # 1041437
Zoro # G4572626
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Bottle
- Size 1 qt.
- Fragrance Citrus
- Recommended Dilution Ready to Use
- Color Clear, Light Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 1041437
- Zoro # G4572626
- UPC # 690858717900
- Country of Origin Unknown
- Category All Purpose Cleaners
Dimensions
Size | 1 qt. |
Container Size | 1 qt. |
Degreaser Container Size | 1 qt. |
Cleaner Container Size | 1 qt |
Description
General Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Trigger Spray Bottle, 1 qt, Fragrance Citrus, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards UL Listed, Color Clear Green, Butyl Free No, VOC Content 0 Percent, NSF Rating Not Rated, pH Level 11.5, 12.5, pH Value Alkaline, Product Series Zep Professional, Rinse Required Yes, Nonflammable Yes, Net Weight 2.6 lb, Properties Nonflammable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.