Shop All Gasket Makers
Zep
Gasket Maker, 7.25 oz., Red, Temp Range -60 to 550 Degrees F
Mfr # 143201
Zoro # G3900939
product price: $239.99
/pk 12, $20.00/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Use to Seal Joints and Cracks in the Roof and Sides of School Buses, Construction and Farm Equipment
- Color Red
- Size 7.25 oz.
- Temp. Range -60 to 550 Degrees F
- For Use On Create Formed In-Place Gaskets for Gear Boxes, Compressors and Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 143201
- Zoro # G3900939
- Country of Origin United States
- Category Gasket Makers
Dimensions
Size | 7.25 oz. |
Container Size | 7.25 oz |
Container Size and Type | 7.25 oz Cartridge |
Container Size Range | 5.1 oz to 10 oz |
Details
Application | Use to Seal Joints and Cracks in the Roof and Sides of School Buses, Construction and Farm Equipment |
Color | Red |
Temp. Range | -60 to 550 Degrees F |
For Use On | Create Formed In-Place Gaskets for Gear Boxes, Compressors and Pumps |
Sealant Base | Silicone |
Sealant Container | Cartridge |
Item | Gasket Maker |
Container Type | Cartridge |
Color Family | Red |
Sealant Type | Gasket Maker |
Brand & Series | ZEP |
Description
Gasket Maker, Color Red, Container Size 7.25 oz, Container Type Cartridge, Package Quantity 12
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Duct Tape, 2 In x 60 yd, 10.5 mil, Silver (6969)
- TITEBOND Spray Trim Adhesive, Original Series, Yellow, 24 hr Full Cure, 24 oz, Aerosol Can (5064)
- KRAZY GLUE Instant Adhesive, Krazy Glue Series, Clear, 0.07 oz, Tube (EPIKG58548R)
- 3M 3M 4910 VHB Tape 2" x 10", Clear, 40 mil, 6PK (4910)
- ZEP Gasket Maker, 7.25 oz., Clear, Temp Range -60 to 450 Degrees F (143001)
- ZEP Gasket Maker, 7.25 oz., Black, Temp Range -60 to 450 Degrees F (143301)
- PERMATEX Low Odor, Noncorrosive RTV Silicone Sealant, 13 oz, Blue, Temp Range -65 to 500 Degrees F (81725)
- LOCTITE RTV Silicone Sealant, 300 mL, Black, Temp Range -75 to 625 Degrees F (135508)
- ANTI-SEIZE TECHNOLOGY High Temperature RTV Silicone Sealant, 8 oz, Red, Temp Range -85 to 450 Degrees F (27085)
- PRO SEAL RTV Silicone Gasket Maker, Low Volatile Hi-Temp, 11.1 oz, Cartridge, Red (80728)
- LOCTITE Anaerobic Gasket Sealant, 25 mL, Red, Temp Range -65 to 300 Degrees F (2102974)
- Zep Gasket Makers