Shop All Hand Soap & Lotion Dispensers
Zep
Fuzion Stand and Drip Tray
Mfr # T54601
Zoro # G400905964
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1200 ml Dispensers
- Height 4 1/2 in
- For Use With Touchless & Manual Fuzion Dispensers
- Includes Drip Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # T54601
- Zoro # G400905964
- UPC # 690858582959
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1200 ml Dispensers |
Height | 4 1/2 in |
Overall Height | 4 1/2 in |
Details
Item | Fuzion Stand and Drip Tray |
Color | Black |
For Use With | Touchless & Manual Fuzion Dispensers |
Includes | Drip Tray |
Accessory Type | Fuzion Stand and Drip Tray |
Compatible Manufacturer Part Number | Touchless & Manual Fuzion Dispensers |
Compatible with Manufacturer Part Number | Touchless & Manual Fuzion Dispensers |
Compatible with Manufacturer Model Number | Touchless & Manual Fuzion Dispensers |
Compatible with Manufacturer Model Number [NEW] | Touchless & Manual Fuzion Dispensers |
Compatible Manufacturer Model Number | Touchless & Manual Fuzion Dispensers |
For Use with Mfr. Model Number | Touchless & Manual Fuzion Dispensers |
For Use With Mfr. Model Number | Touchless & Manual Fuzion Dispensers |
Description
Fuzion Stand and Drip Tray, Overall Height 4 1/2 in, Color Black, Compatible with Manufacturer Model Number Touchless & Manual Fuzion Dispensers, Includes Drip Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX All Purpose Cleaner, Jug, Citrus, 4 PK (60278)
- RECKITT BENCKISER PWR 24OZ Toilet Cleaner (1920098011)
- TORNADO Heavy Duty Blower Motor, 2-1/4 HP, 14.7A (98904)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Mango, PK4 (FG401693)
- ZEP Soap Dispenser (AMR001)
- ZEP Hand Soap Disp, BLK/WH, 50 oz, 12 inD, PK12 (664512)
- ZEP Hand Soap Disp, GY, 1,000 mL, 9 7/8 inD (667301)
- ZEP ZEP, Drip Tray, Gray, 6"H, Auto (S95101)
- ZEP Hand Soap Disp, BLK, 50 oz, 14 inD, PK6 (Q50806)
- ZEP Dispenser, D-4000, 3-4/5"Wx10-2/5"Lx3-4/5"H, Multi (ZPE600101)
- KOHLER Soap/Lotion Dispenser With Traditional D (1894-C-VS)
- Zep Hand Soap & Lotion Dispensers