Shop All Hand Soap & Lotion Dispensers
Zep
Fuzion Select Hand Care Dispenser
Mfr # S94501
Zoro # G3902059
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 1,200 mL
- Hygiene Form Foam, Spray, Liquid
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # S94501
- Zoro # G3902059
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Size | 1200mL |
Overall Width | 5 in |
Overall Depth | 8 in |
Overall Height | 12 in |
Description
Soap/Sanitizer Dispenser, Color Black, Mount Type Wall, Product Type Soap/Sanitizer Dispenser, Material Plastic, Series Fuzion, Finish Plastic, Compatible with Manufacturer Model Number 124516, 124616, 124816, 125216, 125516, 127116, 127216, 133416, Refill Size 1,200 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 8 in, Overall Height 12 in, Overall Width 5 in, Counter Hole Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Pro Electronic Hard Roll Towel Dispenser, 12.66 x 9.18 x 16.44, Smoke (KCC 34348)
- MAXELL Maxell 190026 Ca-4 Canned Air 10Oz 2-Pack (190026)
- SANITAIRE Filter, HEPA, 1-1/2" L, Glass Fiber (68904)
- CONTRACTORS SOLVENT Contractors Solvent32Oz (10131)
- ZEP Hand Soap Disp, GY, 1,000 mL, 9 7/8 inD (667301)
- ZEP Hand Soap Disp, BLK/WH, 1,000 mL, 8 3/4 inD (664501)
- ZEP Hand Soap Disp, BLK, 50 oz, 14 inD, PK6 (Q50806)
- ZEP Fuzion Hand Care Automatic Dispenser (S93301)
- ZEP Hand Pump, Compatible with Zep 1 gal Bottles, Plastic, Clear (666901)
- ZEP Dispenser, D-4000, 3-4/5"Wx10-2/5"Lx3-4/5"H, Multi (ZPE600101)
- ALPINE INDUSTRIES Automatic Gel Hand Sanitizer/Soap Dispenser, 1100mL, White (431-L)
- Zep Hand Soap & Lotion Dispensers