Shop All Polishing and Dusting
This Product is Discontinued
Zep
Furniture Polish, 20 oz., Lemon (Discontinued)
Mfr # 1040597
Zoro # G2324183
This Product is Discontinued
Key Features
- Size 20 oz
- Container Type Aerosol Can
- Fragrance Lemon
- Net Weight 20 oz
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 1040597
- Zoro # G2324183
- UPC # 690858704405
- Country of Origin United States
- Category Polishing and Dusting
Dimensions
Size | 20 oz |
Container Size | 16 oz |
Details
Item | Furniture Polish |
Container Type | Aerosol Can |
Fragrance | Lemon |
Net Weight | 20 oz |
Cleaner Form | Liquid |
Product Label | Furniture Polish |
Surfaces for Use On | Wood |
For Use on Surfaces | Wood |
Description
Furniture Polish, Cleaner Form Liquid, Container Size 16 oz, Container Type Aerosol Spray Can, Fragrance Lemon, Surfaces for Use On Wood, Net Weight 20 oz
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.