Shop All Disinfectants and Sanitizers
Zep
Freshen Disinfectant Spray, 15.5 fl oz (0.5 quart) Spring Mist, Clear, 12 PK
Mfr # ZPE1050017
Zoro # G602502251
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15.5 fl oz (0.5 quart)
- Fragrance Spring Mist
- Color Clear
- Cleaner Form Spray
- Type Disinfectant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # ZPE1050017
- Zoro # G602502251
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 15.5 fl oz (0.5 quart) |
Details
Fragrance | Spring Mist |
Color | Clear |
Item | Freshen Disinfectant Spray |
Cleaner Form | Spray |
Type | Disinfectant |
Effective to Remove | Bacteria Remover; Virus Remover; Fungi Remover; Mildew Remover; Mold Remover |
Application | Multipurpose |
Features | Non-porous; Virucidal; Tuberculocide; Fungicide |
Description
This professional-grade disinfectant spray kills most bacteria, viruses and fungi in less than 10 minutes. It is virucidal, tuberculocidal, fungicidal, staphylocidal and pseudomonacidal. The disinfectant also controls mildew and mold. Freshen Disinfectant Spray is specially formulated for hospitals, hotels, schools, restaurants, office, gyms and locker rooms. It is EPA-registered and safe on hard, nonporous surfaces. Scent is Spring Mist.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Crew Clinging Toilet Bowl Cleaner, Floral Scent, Liquid, 1 qt. Bottle, PK12 (4578)
- SPARTA Multi-Purpose Brush 16" L, 4" D, Red (40005C05)
- RUBBERMAID COMMERCIAL Replacement Duster Sleeve, Green (FGQ85100GR00)
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, Continuous Roll, 7 7/8 in W, 800 ft, White, 6 Pack (26601)
- ZEP Cleaner and Disinfectant, 1 gal. Round Plastic Drum, Odorless, Colorless, 4 PK (655624)
- ZEP Cleaners & Detergents, 1 gal. Bottle, Lemon (ZUBAC128EA)
- ZEP Sanitizer, 5 gal. Pail, Slight, Light Red-Orange (155435)
- ZEP Cleaner and Disinfectant, 4 gal. Round Plastic Pail, Pleasant, Yellow, 4 PK (752023)
- ZEP Disinfectant Cleaner, Spray Bottle, Pleasant, Yellow, 4 PK (N68901)
- ZEP Sanitizer, 5 gal. Plastic Pail, Mild, Red (170039)
- BETCO Triforce Disinfectant, 128 fl oz (4 quart) Fresh, Orange, 4 PK (3330400)
- Zep Disinfectants and Sanitizers