Shop All Automotive Degreasers
Zep
Formula 9878 Cleaner/Degreaser, 125 lb Drum, Concentrated, Water Based
Mfr # 49542
Zoro # G5537231
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$372.99
Free 30-Day Returns
Key Features
- Size 125 lb
- Color Off White
- Fragrance Slight Pungent
- Recommended Dilution Concentrated
- Cleaner Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 49542
- Zoro # G5537231
- Country of Origin United States
- Category Automotive Degreasers
Dimensions
Size | 125 lb |
Container Size | 125 lb |
Description
Parts Washer Cleaner, Base Type Water, Removes Dirt, Grease, Grime, Oil, For Material Type Metals, Flash Point Not Applicable, Container Size 125 lb, Ready to Use/Concentrated Concentrated, Product Form Powder, Minimum Operating Temperature 180 Degrees F, Container Type Drum, Standards EPCRA-Emergency Planning and Community Right-to-Know Act, TSCA, Chemical Type Sodium Carbonate, Sodium Hydroxide, Cleaner Type Detergent, Color Off White, Flammability Nonflammable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER 99-05 Vw Passat-Audi A4 Quattro Oil Filter, W940/25 (W940/25)
- WIX FILTERS Air Filter, 42444 (42444)
- STRONG ARM Hatch Lift Support, 4449 (4449)
- ANCOR Premium Battery Cable Stripper (703075)
- ZEP Big Z Heavy Duty Tractor Trailer Wash, 5 gal Bucket, Concentrated, Water Based (37035)
- ZEP Zone Defense Cleaner/Degreaser, 20 gal Drum, Ready to Use, Solvent Based (J32850)
- ZEP TNT - Truck & Trailer Wash Truck And Trailer Wash, 5 gal Water Based (37635)
- ZEP Formula 4358 Truck and Trailer Wash, 100 lb Drum, Water Based (40740)
- ZEP Zone Defense Cleaner/Degreaser, 55 gal Drum, Ready to Use, Solvent Based (J32885)
- ZEP Protect-All General Purpose Cleaner and Degreaser, 5 gal Bucket Bottle, Water Based (145635)
- SIMPLE GREEN Extreme Simple Green, 1 gal Jug, Concentrated, Water Based (0110000413406)
- Zep Automotive Degreasers