Shop All Automotive Degreasers
Zep
Formula 9862 Cleaner/Degreaser, 125 lb Drum, Concentrated, Water Based
Mfr # 62742
Zoro # G5510780
product price: $318.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$318.99
Free 30-Day Returns
Key Features
- Size 125 lb
- Color White
- Fragrance Pungent
- Recommended Dilution Concentrated
- Cleaner Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 62742
- Zoro # G5510780
- Country of Origin United States
- Category Automotive Degreasers
Dimensions
Size | 125 lb |
Container Size | 125 lb |
Description
Parts Washer Cleaner, Base Type Water, Removes Dirt, Enamel, Engine Varnish, Grease, Rust, Loose Carbon, Oil, Paint, For Material Type Iron, Magnesium, Steel, Titanium, Flash Point Not Applicable, Container Size 125 lb, Ready to Use/Concentrated Concentrated, Product Form Powder, Minimum Operating Temperature 180 Degrees F, Container Type Drum, Standards EPCRA-Emergency Planning and Community Right-to-Know Act, TSCA
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 6-Way Die-Cast Metal Trailer Connector with Spring - Trailer Side (TC2061)
- WEATHERTECH PetRamp, 8AHR1DG (8AHR1DG)
- DISCO Zinc Extruded U Nuts 10-24 Screw .025"-.125" PR PK50 (938ZPK)
- ILC Replacement for Dialight 507-3914-1475-600 replacement light bulb lamp (507-3914-1475-600 DIALIGHT)
- ZEP Formula 15282 Cleaner/Degreaser, 35 lb Pail, Concentrated, Water Based (534837)
- ZEP Zone Defense Cleaner/Degreaser, 20 gal Drum, Ready to Use, Solvent Based (J32850)
- ZEP Formula 12475 Cleaner/Degreaser, 125 lb Drum, Ready to Use, Water Based (61442)
- ZEP Recirculating Detergent Cleaner/Degreaser, 40 lb Pail, Ready to Use, Water Based (36334)
- ZEP Dyna 143 Cleaner/Degreaser, 20 gal Drum, Ready to Use, Solvent Based (36650)
- ZEP Dyna 680-T2 Cleaner/Degreaser, 55 gal Drum, Ready to Use, Solvent Based (F01585)
- ZEP Big Z Cleaner/Degreaser, 55 gal Drum, Water Based (37085)
- Zep Automotive Degreasers