Shop All Floor Strippers
Zep
Floor Stripper, Size 5 gal., Pail
Mfr # 107135
Zoro # G1616420
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Application hotels, motels, schools, convention centers, office buildings, showrooms, shopping malls, medical facilities, government buildings, supermarkets, and more.
- Cleaner Form Liquid
- Standards CERCLA, SARA, TSCA
- Container Type Square plastic Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 107135
- Zoro # G1616420
- Country of Origin United States
- Category Floor Strippers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Item | Floor Stripper |
Application | hotels, motels, schools, convention centers, office buildings, showrooms, shopping malls, medical facilities, government buildings, supermarkets, and more. |
Cleaner Form | Liquid |
Standards | CERCLA, SARA, TSCA |
Container Type | Square plastic Pail |
RTU Yield per Container | 25 gal |
VOC Content | 9% |
Color | Colorless |
Recommended Dilution | 0.044444444 |
Fragrance | Solvent-like |
pH Value | Alkaline |
Biodegradable | No |
Nonflammable | No |
Product Series | Strip-Ease |
Maximum RTU Yield per Container | 25 gal |
pH Level | 13 |
For Floor Type | Porcelain |
Description
Floor Stripper, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, For Floor Type Porcelain, pH Level 13, pH Value Alkaline, Product Series Strip-Ease, Concentrated, Standards CERCLA, SARA, TSCA, VOC Content 9 Percent, Maximum RTU Yield per Container 25 gal, Recommended Dilution 1:4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RJ SCHINNER 32OZ Windex Cleaner (322338)
- NATUR BAG Trash Bags, 8 PK (NT1025-X-00012)
- TENNANT Squeegee, 3 1/2 in L, Red, (9017814)
- ZURN Zurn Wall Mount Liquid Soap Dispenser (Z6900-SD-WM)
- ZEP Floor Stripper, Unscented, 1 gal, PK4 (ZULFFS128)
- ZEP Floor Stripper, Size 5 gal., Pail (201735)
- ZEP Floor Stripper, Size 18 oz., Bottle, PK12 (28201)
- ZEP Baseboard Stripper, 18oz, PK12 (1042099)
- ZEP Floor Stripper, Size 1 gal., Jug, PK4 (107124)
- ZEP Floor Stripper, 1 gal Bottle (ZULFFS128EA)
- KRAFT TOOL Bearcat Stripper Blade, 4x6" (FC701ZZ)
- Zep Floor Strippers