Shop All Floor Strippers
This Product is Discontinued
Zep
Floor Stripper, Size 5 gal. (Discontinued)
Mfr # 1041547
Zoro # G3213542
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 5 gal
- Recommended Dilution 1:4
- Container Type Pail
- RTU Yield per Container 20 gal
- Maximum RTU Yield per Container 20 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 1041547
- Zoro # G3213542
- UPC # 690858703132
- Country of Origin Unknown
- Category Floor Strippers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Item | Floor Stripper |
Recommended Dilution | 1:4 |
Container Type | Pail |
RTU Yield per Container | 20 gal |
Maximum RTU Yield per Container | 20 gal |
pH Level | 14 |
Nonflammable | No |
Cleaner Form | Liquid |
pH Value | Alkaline |
VOC Content | 7% |
Maximum Application Temperature | 150 Degrees F |
Minimum Application Temperature | 130 Degrees F |
Biodegradable | No |
Description
Floor Stripper, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, pH Level 14, pH Value Alkaline, Concentrated, Standards CERCLA, SARA, TSCA, VOC Content 7 Percent, Maximum Application Temperature 150 Degrees F, Maximum RTU Yield per Container 20 gal, Minimum Application Temperature 130 Degrees F, Recommended Dilution 1:4
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.