Shop All Floor Strippers
Zep
Floor Stripper, Size 18 oz., Bottle, PK12
Mfr # 28201
Zoro # G6574053
product price: $126.99
/pk 12, $10.58/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 oz
- RTU Yield per Container 18 oz
- Recommended Dilution Ready to Use
- Container Type Aerosol Can
- Standards CERCLA, SARA, TSCA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 28201
- Zoro # G6574053
- Country of Origin United States
- Category Floor Strippers
Dimensions
Size | 18 oz |
Container Size | 18 oz |
Details
Item | Floor Stripper |
RTU Yield per Container | 18 oz |
Recommended Dilution | Ready to Use |
Container Type | Aerosol Can |
Standards | CERCLA, SARA, TSCA |
Product Series | Powerhouse |
For Floor Type | Ceramic, Porcelain, Vinyl |
pH Value | Alkaline |
Nonflammable | No |
pH Level | 12 |
Biodegradable | No |
VOC Content | 0% |
Cleaner Form | Liquid |
Application | Airport terminals, hotels & motels, schools and educational services, nursing homes, hospitals, department stores, grocery stores, apartment maintenance departments, and sports and recreation facilities |
Color | Clear |
Fragrance | Pine |
Description
Floor Stripper, Cleaner Form Liquid, Container Size 18 oz, Container Type Aerosol Spray Can, For Floor Type Ceramic, Porcelain, Vinyl, pH Level 12, pH Value Alkaline, Product Series Powerhouse, Ready to Use, Standards CERCLA, SARA, TSCA, VOC Content 0 Percent, Recommended Dilution Ready to Use, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL HYGEN Microfiber Cloths, 12" W x 12" L 600 PK (RCP2134283)
- PURELL Waterless Surgical Scrub Gel 1200mL LTX-12 Refill, PK2 (1907-02)
- 3M General Purpose Hand Pad, 7447B, Grit Very Fine, Maroon, 6"X9" (48011-04229)
- NOBLES/TENNANT CHARGER - 36V 33A, DELTA-Q IC1200, INCLUDES 50A GRAY DC CORD (1229475)
- ZEP Floor Stripper, Size 1 gal., Jug, PK4 (107124)
- ZEP Heavy-Duty Floor Stripper Conc, 1 gal, PK4 (ZULFFS128)
- ZEP Floor Stripper Concentrate, 5 Gal (ZULFFS5G)
- ZEP Floor Stripper, 1 gal Bottle (ZULFFS128EA)
- ZEP Floor Stripper, Size 5 gal., Pail (201735)
- ZEP Floor Stripper 1 gal Liquid (ZULFFS128)
- ZEP Floor Stripper, Unscented, 1 gal, PK4 (ZULFFS128)
- Zep Floor Strippers