Shop All Floor Strippers
This Product is Discontinued
Zep
Floor Stripper, Size 1 gal. (Discontinued)
Mfr # 1041449
Zoro # G1179622
This Product is Discontinued
Key Features
- Size 1 gal
- Container Type Jug
- RTU Yield per Container 4 gal
- Recommended Dilution 1:4
- Biodegradable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 1041449
- Zoro # G1179622
- UPC # 690858703125
- Country of Origin United States
- Category Floor Strippers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Floor Stripper |
Container Type | Jug |
RTU Yield per Container | 4 gal |
Recommended Dilution | 1:4 |
Biodegradable | No |
Maximum RTU Yield per Container | 4 gal |
Maximum Application Temperature | 150 Degrees F |
pH Value | Alkaline |
VOC Content | 7% |
Minimum Application Temperature | 130 Degrees F |
pH Level | 14 |
Nonflammable | No |
Cleaner Form | Liquid |
Description
Floor Stripper, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, pH Level 14, pH Value Alkaline, Concentrated, Standards CERCLA, SARA, TSCA, VOC Content 7 Percent, Maximum Application Temperature 150 Degrees F, Maximum RTU Yield per Container 4 gal, Minimum Application Temperature 130 Degrees F, Recommended Dilution 1:4
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.