Shop All Floor Strippers
Zep
Floor Stripper, 55 gal.
Mfr # 67885
Zoro # G5069178
product price: $1,040.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,040.99
Free 30-Day Returns
Key Features
- Size 55 gal
- Container Type Plastic Spray Bottle
- Standards CERCLA, SARA, TSCA
- Recommended Dilution 1:180 - 1:2
- pH Level 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 67885
- Zoro # G5069178
- Country of Origin United States
- Category Floor Strippers
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Item | Floor Stripper |
Container Type | Plastic Spray Bottle |
Standards | CERCLA, SARA, TSCA |
Recommended Dilution | 1:180 - 1:2 |
pH Level | 13 |
Biodegradable | Yes |
VOC Content | 0% |
Nonflammable | Yes |
For Floor Type | Ceramic, Concrete, Terrazzo |
Cleaner Form | Liquid |
pH Value | Alkaline |
Properties | Biodegradable |
Product Series | Formula 22 |
Fragrance | Citrus |
Application | General purpose cleaning |
Color | Dark Red |
Description
Floor Stripper, Cleaner Form Liquid, Container Size 55 gal, Container Type Drum, For Floor Type Ceramic, Concrete, Terrazzo, pH Level 13, pH Value Alkaline, Product Series Formula 22, Concentrated, Standards CERCLA, SARA, TSCA, VOC Content 0 Percent, Biodegradable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Toilet Bowl Cleaner, No Bleach, 24 oz Blue, PK 9 (RAC98011CT)
- RENOWN 15 Gal. 8 mic 24 in. x 33 in. Black Can Liner, 1000PK (REN11518)
- PROTEAM Power Nozzle Motor W/Crimps (104506)
- ADVANTIS TECHNOLOGIES Advantis 1 lbs Supersonic GLB Cal Hypo Shock Pool Sanitizer, 24PK (GL71442A)
- ZEP Floor Stripper, Unscented, 1 gal, PK4 (ZULFFS128)
- ZEP Floor Stripper, Size 1 gal., Jug, PK4 (107124)
- ZEP Floor Stripper, Size 5 gal., Pail (201735)
- ZEP Floor Stripper, 1 gal Bottle (ZULFFS128EA)
- ZEP Floor Stripper 1 gal Liquid (ZULFFS128)
- ZEP Baseboard Stripper, 18oz, PK12 (1042099)
- TOUGH GUY Floor Stripper, 2.5 gal., Plastic Bottle (36XX52)
- Zep Floor Strippers