Shop All Squeegees
Zep
Floor Squeegee, Straight, Aluminum, 30" W
Mfr # 918701
Zoro # G6253523
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1 in
- Squeegee Blade Shape Straight
- Application Floor
- Squeegee Handle Included Without Handle
- Squeegee Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 1 in |
Length | 30 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Connection Thread Type Standard, Blade Material Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Black, Color Coding System No, Compatible Manufacturer Part Number 918901, Frame Material Aluminum, Series Water Wand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Non-Flammable Splice Cleaner, 20 oz. (02069)
- RUBBERMAID COMMERCIAL Replacement Head for Hauser Plus Antimicrobial Overhead Duster, White (FGT19900WH00)
- VIKAN Color Coded Handle, 1 1/4 in Dia, Yellow, Polypropylene (29686)
- MISTY Neutral Floor Cleaner EP, Lemon, 1gal Bottle (1033704EA)
- ZEP Floor Squeegee, Straight, Aluminum, 24" W (918501)
- ZEP Squeegee Handle, Metal, Threaded, Silver (918901)
- SEYMOUR MIDWEST WOOSTER Midwest Rake 24 Speed Squeegee 8-12 Mils (R7208)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Yllw, PK6 (3656804)
- ETTORE Progrip Cleaning Kit (65000)
- VIKAN VIKAN Blue 28" Squeegee Head (77553)
- GORDON BRUSH 18" Heavy Socket Moss Rubber Squeegee Blade in Steel Housing (M625182)
- Zep Squeegees