Shop All Interior Stains & Finishes
Zep
Floor Sealer, 55 gal., Dry 30 min., RTU
Mfr # 197185
Zoro # G6580520
product price: $1,460.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,460.99
Free 30-Day Returns
Key Features
- Size 55 gal
- Dry Time 30 min
- VOC Content 0%
- Required Brush Speed 200 rpm
- Solids Content 0 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 197185
- Zoro # G6580520
- Country of Origin United States
- Category Interior Stains & Finishes
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Floor Sealer, Cleaner Form Liquid, Container Size 55 gal, Container Type Drum, Finish Type High Gloss, For Floor Type Asphalt, Rubber, Concrete, Terrazzo, Vinyl, Maximum Drying Time 30 min, Maximum Required Brush Speed 200 RPM, Minimum Drying Time 20 min, Minimum Required Brush Speed 200 RPM, pH Level 9, pH Value Neutral, Properties Nonflammable, Ready to Use, Standards DSL, NDSL, TSCA, VOC Content 0 Percent, Maximum Coverage Area 110,000 sq ft, Minimum Coverage Area 27,500 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Metallic Paint, WaterBase, Translucent Blue, 1 gal (PA904)
- PENOFIN Semi-Transparent Sierra Oil-Based Penetrating Wood Stain 5 gal (F3ESI5G)
- RUST-OLEUM 1 Qt Clear Varathane Triple Thick Polyurethane, Semi-Gloss (284472)
- ZINSSER 1 Qt White Cover-Stain Oil-Based Stain Block Primer (03504)
- ZEP Floor Sealer, 1 gal., Dry 30 min., RTU, PK4 (197124)
- ZEP Floor Finish, 5 gal., Dry 30 min., RTU (113735)
- ZEP Floor Finish, 5 gal., Dry 30 min., RTU (81235)
- ZEP Floor Finish, 1 gal., Dry 30 min., RTU, PK4 (81224)
- ZEP Floor Sealer, 5 gal., Dry 30 min., RTU (107035)
- ZEP Floor Finish, 5 gal., Dry 30 min., RTU (133935)
- OLD MASTERS 1 Gal Clear Ascend Exterior Water-based Finish, Gloss (71301)
- Zep Interior Stains & Finishes