Shop All Interior Stains & Finishes
Zep
Floor Sealer, 1 gal., Dry 30 min., RTU, PK4
Mfr # 197124
Zoro # G6542903
product price: $113.99
/pk 4, $28.50/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Dry Time 30 min
- VOC Content 0%
- Required Brush Speed 200 rpm
- Coverage per Gallon 2000 to 2500 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 197124
- Zoro # G6542903
- Country of Origin United States
- Category Interior Stains & Finishes
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Floor Sealer, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Finish Type High Gloss, For Floor Type Asphalt, Rubber, Concrete, Terrazzo, Vinyl, Maximum Drying Time 30 min, Maximum Required Brush Speed 200 RPM, Minimum Drying Time 20 min, Minimum Required Brush Speed 200 RPM, pH Level 9, pH Value Neutral, Properties Nonflammable, Ready to Use, Standards DSL, NDSL, TSCA, VOC Content 0 Percent, Maximum Coverage Area 2,000 sq ft, Minimum Coverage Area 500 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL Leak Sealer 2 oz, Aerosol, Black, Liquid (FSBLKMINI)
- RUST-OLEUM 1 Gallon Black Low Gloss Farm & Implement Enamel (280168)
- SLIPDOCTORS SlipDoctors - Floor Grip - Gallon - Gloss (S-CT-FGGLS1G)
- ZORO SELECT Paint Trim Guide, ABS w/SS Blade, 24 In (2FDK4)
- ZEP Floor Finish, 5 gal., Dry 30 min., RTU (143135)
- ZEP Floor Finish, 1 gal., Dry 30 min., RTU, PK4 (81224)
- ZEP Floor Sealer, 5 gal., Dry 30 min., RTU (107035)
- ZEP Floor Finish, 5 gal., Dry 30 min., RTU (133935)
- ZEP Floor Finish, 5 gal., Dry 30 min., RTU (113735)
- ZEP Floor Sealer, 5 gal., Dry 30 min., RTU (197135)
- MINWAX 1 Qt Red Oak Wood Finish Oil-Based Wood Stain (70040)
- Zep Interior Stains & Finishes