Shop All Floor Finishes and Sealers
This Product is Discontinued
Zep
Floor Sealer, 1 gal., 20 to 30 min. (Discontinued)
Mfr # 1041456
Zoro # G3137434
This Product is Discontinued
Key Features
- Size 1 gal
- Solids Content 0
- Coverage per Gallon 2000 sq ft
- Dry Time 20 to 30 min
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 1041456
- Zoro # G3137434
- UPC # 690858704023
- Country of Origin Unknown
- Category Floor Finishes and Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Floor Sealer |
Solids Content | 0 |
Coverage per Gallon | 2000 sq ft |
Dry Time | 20 to 30 min |
Recommended Dilution | Ready to Use |
Standards | OSHA |
Container Type | Jug |
Finish Type | High Gloss |
For Floor Type | Concrete, Terrazzo |
pH Level | 8 |
Maximum Coverage Area | 2,000 sq ft |
Minimum Drying Time | 20 min |
Minimum Coverage Area | 2,000 sq ft |
pH Value | Neutral |
Cleaner Form | Liquid |
Maximum Drying Time | 30 min |
Description
Floor Sealer, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Finish Type High Gloss, For Floor Type Concrete, Terrazzo, Maximum Drying Time 30 min, Minimum Drying Time 20 min, pH Level 8, pH Value Neutral, Ready to Use, Standards OSHA, Maximum Coverage Area 2,000 sq ft, Minimum Coverage Area 2,000 sq ft, Recommended Dilution Ready to Use, Solids Content 0 Percent
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.