Shop All Floor Finishes and Sealers
This Product is Discontinued
Zep
Floor Polish, High Gloss, 1 gal, Jug, PK4 (Discontinued)
Mfr # 191723
Zoro # G5519815
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 1 gal
- Solids Content 0
- Coverage per Gallon 1500 to 2000 sq ft
- Dry Time 30 min
- Maintenance Frequency Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 191723
- Zoro # G5519815
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Floor Polish |
Solids Content | 0 |
Coverage per Gallon | 1500 to 2000 sq ft |
Dry Time | 30 min |
Maintenance Frequency | Medium |
VOC Content | 0% |
Standards | GreenLink, GreenSeal |
Green Certification or Other Recognition | Green Seal(R) Certified |
Recommended Dilution | Ready to Use |
Maximum Drying Time | 30 min |
pH Value | Alkaline |
Biodegradable | No |
pH Level | 10 |
Minimum Coverage Area | 500 sq ft |
Maximum Coverage Area | 2,000 sq ft |
Nonflammable | No |
For Floor Type | Laminate, Linoleum, Vinyl, Wood |
Cleaner Form | Liquid |
Finish Type | High Gloss |
Minimum Drying Time | 30 min |
Description
Floor Polish, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Finish Type High Gloss, For Floor Type Laminate, Linoleum, Vinyl, Wood, Maximum Drying Time 30 min, Minimum Drying Time 30 min, pH Level 10, pH Value Alkaline, Ready to Use, Standards DSL, NDSL, TSCA, VOC Content 0 Percent, Flash Point 93.3 Degrees C, Maintenance Frequency Medium, Maximum Coverage Area 2,000 sq ft, Minimum Coverage Area 500 sq ft, Recommended Dilution Ready to Use, Solids Content 0 Percent
Restrictions
- WARNING: This product can expose you to chemicals including Perfluorooctanoic acid (PFOA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.