Shop All Floor Cleaners and Maintainers
Zep
Floor Maintainer, Liquid, 55 gal., Drum
Mfr # 77885
Zoro # G5069948
product price: $1,065.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,065.99
Free 30-Day Returns
Key Features
- Form Liquid
- Size 55 gal
- Color Orange
- Fragrance Orange
- Container Type Plastic Spray Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 77885
- Zoro # G5069948
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Floor Maintainer, Cleaner Form Liquid, Container Size 55 gal, Container Type Drum, For Floor Type Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood, pH Level 14, pH Value Alkaline, Properties Biodegradable, Concentrated, Recommended Dilution 1:128, Standards USDA, Color Orange, Flash Point 125.96 Degrees F, Fragrance Orange, Maximum Coverage Area 10,000 sq ft, Maximum RTU Yield per Container 2,095 gal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL Soap Dispenser, Foam, Manual, White, 1000mL (WRM1LDS)
- SANI PROFESSIONAL Sanitizing Wipes, White, Canister, 175 Wipes, 5 in x 7 3/4 in, Unscented (P66784)
- NORTH AMERICAN PAPER Universal CenterPull Paper Towel, 76 in L, 10 in W, 2Ply (882004)
- UNGER Original StripWasher Replace Sleeve (UNG WS450)
- ZEP Hardwood and Lam Floor Cleaner, 32oz, PK12 (ZUHLF32)
- ZEP Hardwood Floor Cleaner, 32 oz., PK4 (ZUHLF324)
- ZEP Fresh Scent Hardwood & Laminate Floor Cleaner Liquid 32 oz (ZUHLF32)
- ZEP HighTraffic Carpet Spot Remover Cleaner, Red (ZPEZUHTC128)
- ZEP Driveway, Concrete & Masonry Cleaner Concentrate, 1gal (ZUCON128)
- ZEP Sweeping Compound, Oil, 250 lb, Drum (637455)
- PROTOCHEM LABORATORIES Concentrated Wood Floor Cleaner And Degreaser, 1 gal., EA1 (PC-22WFC-1)
- Zep Floor Cleaners and Maintainers