Shop All Floor Finishes and Sealers
Zep
Floor Finish, Commercial High Traffic, 1Gallon, , CLGN, PK 4
Mfr # ZPEZUHTFF128CT
Zoro # G002502158
product price: $106.99
/pk 4, $26.75/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 128 fl oz (4 quart)
- Features Durable
- Form Liquid
- Color Clear/Green
- Application Multi Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # ZPEZUHTFF128CT
- Zoro # G002502158
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 128 fl oz (4 quart) |
Details
Item | High-Traffic Floor Finish |
Features | Durable |
Form | Liquid |
Color | Clear/Green |
Application | Multi Surface |
Description
Maintaining high-traffic floors is a challenge, even for professionals. High-Traffic Floor Polish is specially formulated to seal and protect vinyl and other hard surface floors. Simply apply with a string mop for a gloss finish that resists scuffs, heal marks and slipping. The low-VOC (less than 1 percent) product requires little maintenance and is intended for use on interior floors such as rubber, asphalt, vinyl and sealed concrete. Polish is step 3 of the Zep 4-step floor maintenance program.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERWIPE Wall Mount Dispenser for Wipes (10 DISP)
- ETTORE 5 Ft. Brown Wooden Tapered Floor Squeegee Handle (1629)
- DRIVE MEDICAL Hamper Stand w/ Poly Coated Steel (13070)
- ZEP Cleaners & Detergents, 1 gal. Bottle, Lemon (ZUBAC128EA)
- ZEP Wet Look Floor Polish, 1 gal Bottle (ZUWLFF128EA)
- ZEP Floor Sealer Liquid 1 gal (ZUFSLR128)
- ZEP Wet Look Floor Polish, 1 gal, PK4 (ZUWLFF128)
- ZEP High Traffic Floor Finish, 1 gal., PK4 (ZUHTFF128)
- ZEP Floor Cleaner, Liquid, 20 gal., Drum (126950)
- ZEP Floor Cleaner, Liquid, 1 gal., Bottle, PK4 (126924)
- ANCHORSEAL 2 1 QT Wax Emulsion End Sealer, Prevent Drying Splits in Logs & Lumber (H2QTCLEARG)
- Zep Floor Finishes and Sealers