Shop All Interior Stains & Finishes
Zep
Floor Finish, 5 gal., Dry 30 min., RTU
Mfr # N50135
Zoro # G6534427
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Dry Time 30 min
- VOC Content 0%
- Required Brush Speed 200 rpm
- Coverage per Gallon 2000 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # N50135
- Zoro # G6534427
- Country of Origin United States
- Category Interior Stains & Finishes
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Finish Type High Gloss, For Floor Type Asphalt, Rubber, Concrete, Terrazzo, Vinyl, Maximum Drying Time 30 min, Maximum Required Brush Speed 200 RPM, Minimum Drying Time 20 min, Minimum Required Brush Speed 200 RPM, pH Level 9, pH Value Neutral, Ready to Use, Standards DSL, NDSL, TSCA, VOC Content 0 Percent, Flash Point 200 Degrees F, Maintenance Frequency Low, Maximum Coverage Area 10,000 sq ft
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Plastic 11 in. W X 15 in. L 2 qt Disposable Paint Tray Liner (RM 5112)
- PURDY 9" Paint Roller Cover, 1" Nap, Polyester (144688095)
- BESTT LIEBCO Floor Applicator Pad Refill, 16" (997155160)
- TRIMACO Paint Strainer Bag, 10 in. W, PK25 (11511/25)
- ZEP Floor Sealer, 5 gal., Dry 30 min., RTU (197135)
- ZEP Floor Sealer, 1 gal., Dry 30 min., RTU, PK4 (197124)
- ZEP Floor Finish, 5 gal., Dry 30 min., RTU (113735)
- ZEP Floor Finish, 5 gal., Dry 30 min., RTU (133935)
- ZEP Floor Finish, 5 gal., Dry 30 min., RTU (81235)
- ZEP Floor Finish, 5 gal., Dry 30 min., RTU (143135)
- GENERAL FINISHES 1 Qt Red Enduro RTM Water-Based Wood Stain (QRED)
- Zep Interior and Exterior Paints and Stains