Shop All Interior Stains & Finishes
Zep
Floor Finish, 5 gal., Dry 30 min., RTU
Mfr # 113735
Zoro # G6544820
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Dry Time 30 min
- VOC Content 0%
- Maintenance Frequency 1 wk
- Solids Content 0 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 113735
- Zoro # G6544820
- Country of Origin United States
- Category Interior Stains & Finishes
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Finish Type High Gloss, For Floor Type Asphalt, Rubber, Terrazzo, Vinyl, Maximum Drying Time 30 min, Maximum Required Brush Speed 1,500 RPM, Minimum Drying Time 30 min, Minimum Required Brush Speed 1,500 RPM, pH Level 9, pH Value Neutral, Ready to Use, Standards DSL, NDSL, TSCA, VOC Content 0 Percent, Maintenance Frequency 1 wk, Maximum Coverage Area 2,500 sq ft, Minimum Coverage Area 2,000 sq ft
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL-ONCE 1 QT NANO Penetrating Wood Sealer (SO6214)
- PREMIER 18" Paint Roller Cover, 1/4" Nap, Mohair (1833-M)
- RUST-OLEUM 12 oz. Gloss Black Engine Enamel (248932)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester/Knit (927)
- ZEP Floor Sealer, 5 gal., Dry 30 min., RTU (197135)
- ZEP Floor Sealer, 1 gal., Dry 30 min., RTU, PK4 (197124)
- ZEP Floor Finish, 5 gal., Dry 30 min., RTU (N50135)
- ZEP Floor Finish, 1 gal., Dry 30 min., RTU, PK4 (81224)
- ZEP Floor Finish, 5 gal., Dry 30 min., RTU (133935)
- ZEP Floor Finish, 5 gal., Dry 30 min., RTU (81235)
- VOGEL PAINT & WAX Ascend Finish Wb Clr Mat (71004)
- Zep Interior and Exterior Paints and Stains