Shop All Floor Finishes and Sealers
Zep
Floor Finish, 5 gal., 30 min. Dry Time
Mfr # 193535
Zoro # G5069659
original price:
$183.99
14% off
new price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Solids Content 0
- Coverage per Gallon 10,000 sq ft
- For Use With rubber, asphalt tile, vinyl asbestos, cork, sealed concrete, terrazzo, vinyl, etc
- Dry Time 30 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 193535
- Zoro # G5069659
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Finish Type High Gloss, For Floor Type Asphalt, Rubber, Concrete, Terrazzo, Vinyl, Maximum Drying Time 30 min, Minimum Drying Time 20 min, pH Level 9, pH Value Neutral, Properties Nonflammable, Ready to Use, Standards DSL, NDSL, TSCA, VOC Content 0 Percent, Maximum Coverage Area 50,000 sq ft, Minimum Coverage Area 500 sq ft, Solids Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall (2VHE3)
- GOJO 40.6 fl oz (1200 mL) TFX Premium Foam Antibacterial Handwash 2 PK (GOJ536202)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polypropylene, 150 Wipes, 9 in x 9 in (PW750.0909.20)
- BISSELL Bagless Vacuum Cleaner (9595) (82H1)
- ZEP Floor Cleaner, Liquid, 5 gal., Pail (246935)
- ZEP Floor Cleaner, Liquid, 55 gal., Drum (72985)
- ZEP Professional Strength High Gloss High Traffic Floor Finish Liquid 128 oz (ZUHTFF128)
- ZEP Floor Cleaner, Liquid, 55 gal., Drum (126985)
- ZEP Concrete Floor Cleaner, Powder, Drum, 40 lb, Concentrated, Pine (72333)
- ZEP Wet Look Floor Polish, 1 gal Bottle (ZUWLFF128EA)
- ISHINE 1 Gallon Floor Finish (405504)
- Zep Floor Finishes and Sealers