Shop All Floor Finishes and Sealers
Zep
Floor Cleaner, Liquid, 55 gal., Drum
Mfr # 72985
Zoro # G6551032
product price: $783.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$783.99
Free 30-Day Returns
Key Features
- Size 55 gal
- Coverage per Gallon 10,000 sq ft
- For Use With all types of floors, equipment, walls, work surfaces and other hard surfaces
- RTU Yield per Container 14.135 gal
- Standards GreenLink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 72985
- Zoro # G6551032
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Neutral Floor Cleaner, Cleaner Form Liquid, Container Size 55 gal, Container Type Drum, For Floor Type Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood, pH Level 9, pH Value Neutral, Properties Biodegradable, Nonflammable, Concentrated, Recommended Dilution 0.5 to 2 oz per gal, Standards DSL, EPCRA, TSCA, Color Green, Flash Point None, Fragrance Pleasant, Maximum Coverage Area 10,000 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX PROFESSIONAL Max Professsional 3951 Isopropyl Alcohol - 16 Oz - Pack of 12 (IA-003-951)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Red, Microfiber, ST30R (ST30R)
- TOUGH GUY Toilet Bowl Non Para Block, PK12 (2ZXE8)
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Foam, White (52058)
- ZEP Floor Finish, 5 gal., 30 min. Dry Time (193535)
- ZEP Wet Look Floor Finish, 1 gal., PK4 (ZUWLFF128)
- ZEP Concrete Floor Cleaner, Powder, Drum, 40 lb, Concentrated, Pine (72333)
- ZEP Professional Strength High Gloss High Traffic Floor Finish Liquid 128 oz (ZUHTFF128)
- ZEP High Traffic Floor Polish, 1 gal Bottle (ZUHTFF128EA)
- ZEP Floor Restorer, Liquid, 1 gal., Bottle, PK4 (204524)
- DIVERSEY Floor Finish, 5 gal., 40 min. (5120870)
- Zep Floor Finishes and Sealers