Shop All Floor Finishes and Sealers
Zep
Floor Cleaner, Liquid, 55 gal., Drum
Mfr # 126985
Zoro # G6547088
product price: $911.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$911.99
Free 30-Day Returns
Key Features
- Size 55 gal
- Coverage per Gallon 10,000 sq ft
- For Use With A-One is useful in heavy duty industrial cleaning applications including fire and smoke damage; carbon and soot removal; concrete and masonry cleaning; industrial floors; brick, and ceramic tile cleaning; shower and bathroom mildew stains, and removal of road salt and ice melt residue
- Fragrance Pleasant
- Color Lavender
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 126985
- Zoro # G6547088
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 55 gal, Container Type Drum, For Floor Type Ceramic, Concrete, pH Level 13, pH Value Alkaline, Properties Nonflammable, Concentrated, Recommended Dilution 1:8 to 1:64, Standards USDA, Color Purple, Flash Point None, Fragrance Pleasant, Maximum Coverage Area 10,000 sq ft, Maximum RTU Yield per Container 3,575 gal, NSF Rating A4, VOC Content 4 Percent, Primary Chemical Bleach, Maintenance Frequency 1 Day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 48 in L Dust Mop, 26 oz Dry Wt, Tabs/Pockets Connection, Cut-End, Blue, Cotton (1TZD8)
- METROVAC Replacement Cloth Collection Bag (120-143987)
- BRUSKE PRODUCTS 30" Natural Rubber double bladed floor squeegee, no handle (49830-R)
- STARDUST Sorbents, 20.8 gal, 3 in x 48 in, Oil, White, Polypropylene (40ECWS4)
- ZEP Floor Cleaner, Liquid, 5 gal., Pail (67835)
- ZEP Wet Look Floor Polish, 1 gal, PK4 (ZUWLFF128)
- ZEP Floor Restorer, Liquid, 1 gal., Bottle, PK4 (204524)
- ZEP Floor Sealer, Stain Resistant, 1 Gallon, , PK 4 (ZPEZUFSLR128CT)
- ZEP Professional Strength High Gloss High Traffic Floor Finish Liquid 128 oz (ZUHTFF128)
- ZEP Floor Cleaner, Liquid, 55 gal., Drum (72985)
- MIDLAB Inc. Maxim Dry Bright Floor Finish 5 Gal Characteristic Scent FC1316 1 / pl (131600-05)
- Zep Floor Finishes and Sealers