Shop All Floor Finishes and Sealers
Zep
Floor Cleaner, Liquid, 5 gal., Pail
Mfr # 67835
Zoro # G6541740
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Coverage per Gallon 10,000 sq ft
- For Use With For use on floors to clean or strip wax. Also for use on walls, woodwork, furniture, glass, venetian blinds, building exteriors, plastic upholstery, auto engines, etc.
- Recommended Dilution 1:2 to 1:128
- Fragrance Citrus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 67835
- Zoro # G6541740
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, For Floor Type Ceramic, Concrete, Terrazzo, pH Level 13, pH Value Alkaline, Properties Biodegradable, Nonflammable, Concentrated, Recommended Dilution 1:2 to 1:128, Standards USDA, Color Red, Flash Point None, Fragrance Citrus, Maximum Coverage Area 10,000 sq ft, Maximum RTU Yield per Container 645 gal, NSF Rating A4, VOC Content 10 Percent, Primary Chemical Alcohol, Maintenance Frequency 1 Day
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Duraflex Flat Back Water Bucket 20 Qt. RED (1124-RE-20QT)
- CARLISLE FOODSERVICE Brush, Counter, White Nylon For - Part# Carl40480Ec02 (CARL40480EC02)
- BOARDWALK Standard, 500 Sheets, White, 96 PK (B6150)
- BISSELL Bissell 1899889 CrossWave Vacuum Brush Roll for Wet & Dry (1899889)
- ZEP Floor Finish, 5 gal., 30 min. Dry Time (190135)
- ZEP Wet Look Floor Polish, 1 gal Bottle (ZUWLFF128EA)
- ZEP Stain Resistant Floor Sealer, 1 gal Bottle (ZUFSLR128EA)
- ZEP Stain Resistant Floor Sealer, 1 gal., PK4 (ZUFSLR128)
- ZEP Floor Finish, 5 gal., 30 min. Dry Time (193535)
- ZEP Spray Sealer, Liquid, 5 gal., Bucket (82335)
- DIVERSEY Floor Finish, 2.5L, 30 to 45 min., PK6 (95109638)
- Zep Floor Finishes and Sealers