Shop All Floor Finishes and Sealers
Zep
Floor Cleaner, Liquid, 5 gal., Pail
Mfr # 166535
Zoro # G4553960
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Coverage per Gallon 10,000 sq ft
- For Use With Freezer, coolers, cold rooms, loading docks, refrigerated trucks and other areas with low temperature
- Color Colorless
- Fragrance Odorless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 166535
- Zoro # G4553960
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Freezer Floor Cleaner, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, For Floor Type Ceramic, Concrete, Laminate, Linoleum, Porcelain, Rubber, Terrazzo, Vinyl, pH Level 13, pH Value Alkaline, Ready to Use, Recommended Dilution Ready to Use, Standards USDA, Color Clear, Flash Point 199.94 Degrees F, Fragrance Unscented, Maximum Coverage Area 10,000 sq ft, Maximum RTU Yield per Container 15 gal, Minimum Application Temperature -30 Degrees F, VOC Content 52 Percent
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFEX Truclean Mop Frame, Stainless Steel (22-38)
- BRUSKE PRODUCTS 60" Hardwood Handle, Nylon, 15/16 x 60 in., Hardwood (6083-R)
- PROTEAM 6 Qt. Intercept Micro Filter Bag, Open Collar. Fits for Round Backpack Vacuums, 10PK (100431)
- GEORGIA-PACIFIC Dispn Tissue Safetgard Seatcover Gray (57737)
- ZEP Floor Cleaner, Liquid, 5 gal., Pail (67835)
- ZEP Professional Strength High Gloss High Traffic Floor Finish Liquid 128 oz (ZUHTFF128)
- ZEP High Traffic Floor Polish, 1 gal Bottle (ZUHTFF128EA)
- ZEP Wet Look Floor Finish, 1 gal., PK4 (ZUWLFF128)
- ZEP Floor Cleaner, Liquid, 1 gal., Bottle, PK4 (191423)
- ZEP Stain Resistant Floor Sealer, Unscented, 1 gal, PK4 (ZUFSLR128)
- BETCO Emulsion Pro+ Floor Finish and Sealer, 5 gal Pail (B06750512)
- Zep Floor Finishes and Sealers