Shop All Floor Finishes and Sealers
Zep
Floor Cleaner, Liquid, 5 gal., Pail
Mfr # 126935
Zoro # G6578597
original price:
$120.54
7% off
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Coverage per Gallon 10,000 sq ft
- For Use With A-One is useful in heavy duty industrial cleaning applications including fire and smoke damage; carbon and soot removal; concrete and masonry cleaning; industrial floors; brick, and ceramic tile cleaning; shower and bathroom mildew stains, and removal of road salt and ice melt residue
- Color Lavender
- Recommended Dilution 1:8 to 1:64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 126935
- Zoro # G6578597
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, For Floor Type Ceramic, Concrete, pH Level 13, pH Value Alkaline, Properties Nonflammable, Concentrated, Recommended Dilution 1:8 to 1:64, Standards USDA, Color Purple, Flash Point None, Fragrance Pleasant, Maximum Coverage Area 10,000 sq ft, Maximum RTU Yield per Container 325 gal, NSF Rating A4, VOC Content 4 Percent, Primary Chemical Bleach, Maintenance Frequency 1 Day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT 13 gal Trash Bags, 0.70 mil (18 Micron), White (STOG2430W70)
- IMPACT PRODUCTS Duster, Lambswool, 28" (3103)
- BISSELL Spring Breeze Scent Multi-Surface Floor Cleaner Liquid 32 oz (1789)
- THEOCHEM SUPER STRIP - 4/1 GL CASE, Floor Stripper, 4PK (100458-99990-7G)
- ZEP Floor Finish, 5 gal., 30 min. Dry Time (193535)
- ZEP Floor Finish, 5 gal., 30 min. Dry Time (190135)
- ZEP High Traffic Floor Finish, 1 gal., PK4 (ZUHTFF128)
- ZEP Stain Resistant Floor Sealer, 1 gal., PK4 (ZUFSLR128)
- ZEP Wet Look Floor Polish, 1 gal Bottle (ZUWLFF128EA)
- ZEP Stain Resistant Floor Sealer, Unscented, 1 gal, PK4 (ZUFSLR128)
- TOUGH GUY Floor Finish, 1 gal. (36XX47)
- Zep Floor Finishes and Sealers