Shop All Floor Finishes and Sealers
Zep
Floor Cleaner, Liquid, 5 gal., Pail
Mfr # 107235
Zoro # G6558023
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Solids Content 25 %
- Coverage per Gallon 2000 sq ft
- For Use With concrete, terrazzo, Mexican tile and quarry
- Container Type Round Plastic Jug with Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 107235
- Zoro # G6558023
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Floor Sealer, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Finish Type High Gloss, For Floor Type Concrete, Terrazzo, Maximum Drying Time 30 min, Minimum Drying Time 30 min, pH Level 8, pH Value Neutral, Ready to Use, Standards DSL, NDSL, TSCA, VOC Content 0 Percent, Flash Point 200 Degrees F, Maximum Coverage Area 2,000 sq ft, Minimum Coverage Area 1,500 sq ft, Recommended Dilution Ready to Use, Solids Content 25 Percent
Restrictions
- This item has been restricted from sale in the following states: CO, CT, DE, MD, NH, NY, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 60" Fiberglass, 60in, Flex-Tip, Green, PK12, Fiberglass (40225EC09)
- GENUINE JOE 38 x 58 in. 60 gal 2 mil Linear Low-Density Bags; Black - Case of 100 (GJO02861)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Capacity 4 Rolls (56602A)
- BRASSO 8 oz. Metal Surface Polish Bottle (RAC89334)
- ZEP Floor Cleaner, Liquid, 1 gal., Bottle, PK4 (126924)
- ZEP Floor Finish, 5 gal., 30 min. Dry Time (193535)
- ZEP Spray Sealer, Liquid, 5 gal., Bucket (82335)
- ZEP Floor Cleaner, Liquid, 5 gal., Pail (126935)
- ZEP Floor Sealer Liquid 1 gal (ZUFSLR128)
- ZEP Floor Finish, 5 gal., 30 min. Dry Time (190135)
- TERRA 1 Gallon Floor Sealer (581004)
- Zep Floor Finishes and Sealers