Shop All Floor Cleaners and Maintainers
Zep
Floor Cleaner, Liquid, 5 gal, Bucket
Mfr # 109835
Zoro # G4702075
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 5 gal
- Color Clear
- Fragrance Mild Acidic
- Container Type Bucket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 109835
- Zoro # G4702075
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Item | Floor Cleaner |
Form | Liquid |
Color | Clear |
Fragrance | Mild Acidic |
Container Type | Bucket |
Coverage per Gallon | 1500 to 2000 sq ft |
Recommended Dilution | 1:3; 1:5; 1:2; 3:5 |
RTU Yield per Container | 35 gal |
pH Range | 1 to 1.5 |
Primary Chemical | None |
Flash Point | None |
Standards | USDA |
Maintenance Frequency | As Needed |
Cleaner Form | Liquid |
Maximum Coverage Area | 2,000 sq ft |
Nonflammable | No |
pH Value | Acidic |
pH Level | 2 |
Maximum RTU Yield per Container | 35 gal |
Minimum Coverage Area | 1,500 sq ft |
For Floor Type | Rubber |
Biodegradable | No |
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, For Floor Type Rubber, pH Level 2, pH Value Acidic, Concentrated, Recommended Dilution 1:3; 1:5; 1:2; 3:5, Standards USDA, Color Clear, Flash Point None, Fragrance Mild Acidic, Maximum Coverage Area 2,000 sq ft, Maximum RTU Yield per Container 35 gal, Minimum Coverage Area 1,500 sq ft, Primary Chemical None, Maintenance Frequency As Needed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Toilet Seat Cover, White, 3000 Sheets (7410)
- PIG Sorbents, 16 gal, 3 in x 10 ft, Oil, White, Polypropylene, 8 PK (BOM406)
- BRIGHT AIR Eliminator, Odor, Super, Cool (900090)
- SCOTT Toilet Seat Cover Dispenser, Stainless Steel, 16.6 x 12.3 x 2.5 (KCC 09512)
- ZEP Industrial Floor Cleaner, Liquid, 275 gal (126989)
- ZEP Z-Tread Buff-Solution Spray, Neutral, 1 qt Bottle, PK12, 12PK (1041424)
- ZEP Sweeping Compound, Oil, 250 lb, Drum (637455)
- ZEP HighTraffic Carpet Spot Remover Cleaner, Red (ZPEZUHTC128)
- ZEP Floor Cleaner, Liquid, 2 L, Bottle, PK4 (N68201)
- ZEP Hardwood Laminate Floor Cleaner, Blue (ZPEZUHLF32)
- BONA Floor Cleaner, Liquid, Size 34 oz., RTU (WM700054001)
- Zep Floor Cleaners and Maintainers