Shop All Floor Finishes and Sealers
Zep
Floor Cleaner, Granules, 40 lb., Drum
Mfr # 79433
Zoro # G6537111
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 lb
- Coverage per Gallon 10,000 sq ft
- For Use With Concrete driveways, plants, runways and other concrete surfaces
- Color Yellow-orange
- pH Range 12.2 to 12.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 79433
- Zoro # G6537111
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 40 lb |
Container Size | 40 lb |
Description
Concrete Floor Cleaner, Cleaner Form Powder, Container Size 40 lb, Container Type Bucket, For Floor Type Brick, Ceramic, Concrete, Slate, pH Level 13, pH Value Alkaline, Properties Biodegradable, Concentrated, Recommended Dilution 1:21 to 1:128, Standards USDA, Color Orange, Flash Point None, Fragrance Mild, Maximum Coverage Area 10,000 sq ft, Maximum RTU Yield per Container 640 gal, VOC Content 0 Percent, Primary Chemical None, Maintenance Frequency 1 Day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Green (29152)
- SHOP-VAC WetDry Vacuum, 12 gal Vacuum, 140 cfm Air, Cartridge, Disposable Filter, 55 hp, 120 VAC (8251205)
- UNGER Power Brush, nLite, Nylon, Gray (NUK28)
- PROTEAM Cassette Filter, Multi-Ply, Exhaust Filter (107315)
- ZEP Concrete Floor Cleaner, Powder, Drum, 40 lb, Concentrated, Pine (72333)
- ZEP Floor Cleaner, Liquid, 20 gal., Drum (126950)
- ZEP Floor Cleaner, Liquid, 1 gal., Bottle, PK4 (126924)
- ZEP Stain Resistant Floor Sealer, 1 gal., PK4 (ZUFSLR128)
- ZEP Floor Finish, 5 gal., 30 min. Dry Time (193535)
- ZEP Wet Look Floor Polish, 1 gal, PK4 (ZUWLFF128)
- TOUGH GUY Hard Surface Floor Sealer, Size 1 gal, RTU (444N53)
- Zep Floor Finishes and Sealers