Shop All Floor Finishes and Sealers
Zep
Floor Cleaner, Granules, 125 lb., Drum
Mfr # 72342
Zoro # G6540429
original price:
$385.32
7% off
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 125 lb
- Coverage per Gallon 16,000 sq ft
- For Use With concrete, brick, slate and quarry tile
- Fragrance Pine
- Container Type Round Plastic Jug with Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 72342
- Zoro # G6540429
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 125 lb |
Container Size | 125 lb |
Description
Concrete Floor Cleaner, Cleaner Form Powder, Container Size 125 lb, Container Type Drum, For Floor Type Concrete, Properties Biodegradable, Nonflammable, Concentrated, Recommended Dilution 1:21 to 1:128, Standards DSL, EPCRA, TSCA, Color Orange, Flash Point None, Fragrance Pine, Maximum Coverage Area 16,000 sq ft, Maximum RTU Yield per Container 2,000 gal, VOC Content 1 Percent, Primary Chemical None, Maintenance Frequency 1 Day
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Scott® Shop Towel Rolls, 11" x 10.4", Blue, 55/Roll, 12 Rolls/Case (KW145)
- BERRY PLASTICS PGR3858X5B PE 60 gal 38 x 58 in. 2.0 Mil Can Liner On A Roll, Black (PGR3858X5B (PE))
- EDGEWATER INDUSTRIES 32OZ Oil Stain Remover (PNR32OZ-06)
- PREMIERE PADS Polishing Floor Pads, 17", White, PK5 (PAD 4017 WHI)
- ZEP Concrete Floor Cleaner, Powder, Drum, 40 lb, Concentrated, Pine (72333)
- ZEP Stain Resistant Floor Sealer, 1 gal Bottle (ZUFSLR128EA)
- ZEP Wet Look Floor Finish, 5 Gal (ZUWLFF5G)
- ZEP High Traffic Floor Polish, 1 gal, PK4 (ZUHTFF128)
- ZEP Masonry Floor Sealer, High Gloss, 5 gal (194435)
- ZEP Floor Finish, Commercial High Traffic, 1Gallon, , CLGN, PK 4 (ZPEZUHTFF128CT)
- DIVERSEY Floor Sealer, 5 gal., 30 to 40 min. (5104837)
- Zep Floor Finishes and Sealers