Shop All Floor Cleaners and Maintainers
This Product is Discontinued
Zep
Floor Cleaner, 1 gal., Pleasant, Green (Discontinued)
Mfr # 1041452
Zoro # G2423854
This Product is Discontinued
Key Features
- Size 1 gal
- Color Green
- Fragrance Pleasant
- Container Type Jug
- Recommended Dilution 1:128
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 1041452
- Zoro # G2423854
- UPC # 690858703422
- Country of Origin Unknown
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Details
Item | Floor Cleaner |
Color | Green |
Fragrance | Pleasant |
Container Type | Jug |
Recommended Dilution | 1:128 |
RTU Yield per Container | 65 to 257 gal |
VOC Content | 0% |
pH Range | 8.5 to 9.5 |
Cleaner Form | Liquid |
Properties | Low Foam |
Maximum RTU Yield per Container | 257 gal |
pH Level | 9 |
pH Value | Neutral |
Minimum RTU Yield per Container | 65 gal |
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, pH Level 9, pH Value Neutral, Properties Low Foam, Concentrated, Recommended Dilution 1:128, Standards DSL, EPCRA, TSCA, Color Green, Fragrance Pleasant, Maximum RTU Yield per Container 257 gal, Minimum RTU Yield per Container 65 gal, VOC Content 0 Percent, Primary Chemical Alcohol
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.