Shop All Parts Washers & Accessories
Zep
Flex Hose, Metal, Silver
Mfr # PWP0095
Zoro # G2973897
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) Ambient
- Color Silver
- Material Metal
- Accessory Type Flex Hose
- Compatible with Brand Zep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # PWP0095
- Zoro # G2973897
- Country of Origin United States
- Category Parts Washers & Accessories
Details
Item | Flex Hose |
Temp. Range (F) | Ambient |
Color | Silver |
Material | Metal |
Accessory Type | Flex Hose |
Compatible with Brand | Zep |
Product Type | Metal Flex Hose |
For Solution Base Type | Solvent-Based |
Compatible Parts Washer Manufacturer Model Number | Zep Dyna Series |
For Washer Type | Parts Washer |
Description
Flex Hose, Product Type Metal Flex Hose, Compatible with Brand Zep, Compatible Parts Washer Manufacturer Model Number Zep Dyna Series, Compatible Parts Washer Grainger Part Number 43NR92, 43NR93, 43NR94, 54ZR97, For Washer Type Parts Washer, For Solution Base Type Solvent-Based, Color Silver, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Ford-Ind/Marine&Tk 330/359/361/389/391/4 Exh Manifold St, Ms9945 (MS9945)
- ALL BALLS All Balls Tie Rod End Kit () For Honda Talon 1000R SXS1000S2R 2019-2020 (51-1095)
- HUSKY TOWING TRAILER COUPLERS, COUPLER 2 5/16 A-FRAME, 10K# (87080)
- HONEYWELL HOME 5-2 Day Program Thermostats (RTH6360D1002)
- ZEP Hose (PWP0098)
- ZEP Dyna Trap Filter Bag, PK2 (903402)
- ZEP Pump (PWP0086)
- ZEP Parts Washer Door Closure, Silver (62297)
- ZEP Dyna 143, Parts Washing Cleaner, 55 gal. (036685)
- ZEP Parts Washer Dipping Basket, Silver, 15" H (909501)
- WESTWARD Parts Washer, 40 Gal, L 41 45/64 In (4KTV8)
- Zep Parts Washers & Accessories