Shop All Hand Soap & Lotion Dispensers
Zep
Fixed Key, Gray, 11"H
Mfr # RST0021
Zoro # G0503798
Sold in multiples of 13 for $12.74
$12.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray
- Application Equipment
- Height 11 in
- Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # RST0021
- Zoro # G0503798
- Country of Origin Philippines
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 11 in |
Width | 6 1/2 in |
Overall Height | 11 in |
Overall Width | 6 1/2 in |
Details
Item | Fixed Key |
Material | Plastic |
Color | Gray |
Application | Equipment |
For Use With | Zep Fuzion Dispensers |
Ligature Resistant | No |
Accessory Type | Fixed Key |
Product Type | Fixed Key |
Compatible Manufacturer Part Number | S93301, S94501 |
Compatible with Manufacturer Model Number | S93301, S94501 |
Compatible with Manufacturer Part Number | S93301, S94501 |
Compatible with Manufacturer Model Number [NEW] | S93301, S94501 |
Compatible Manufacturer Model Number | S93301, S94501 |
For Use with Mfr. Model Number | S93301, S94501 |
For Use With Mfr. Model Number | S93301, S94501 |
Description
Fixed Key, Color Gray, Product Type Fixed Key, Material Plastic, Compatible with Manufacturer Model Number S93301, S94501, Ligature Resistant No, Standards Not Applicable, Overall Height 11 in, Overall Width 6 1/2 in, Compatible with Grainger Part Number 43NT45, 43NT46
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK High Traffic Floor Polish, 1 gal Bottle, PK4 (132000-41ESSN)
- BOSCH PRO+GUARD(TM) Dust Extractor, 1-3/8" Hose Dia., HEPA 300 cfm (GAS20-17AH)
- NOBLES Clip On Centering Device (370095)
- METHOD Clementine Scent All Purpose Cleaner Liquid 28 oz (01164)
- ZEP Hand Soap Disp, GY, 1,000 mL, 9 7/8 inD (667301)
- ZEP Soap Dispenser (AMR001)
- ZEP Fuzion Hand Care Automatic Dispenser (S93301)
- ZEP Dispenser, D-4000, 3-4/5"Wx10-2/5"Lx3-4/5"H, Multi (ZPE600101)
- ZEP Removable Key, Gray, 11"H (RST0022)
- ZEP Hand Soap Disp, BLK/WH, 1,000 mL, 8 3/4 inD (664501)
- KOHLER Artifacts Soap Dispenser Assembly (98630-SN)
- Zep Hand Soap & Lotion Dispensers