Shop All Sprayer Accessories
Zep
Filler Hose, Stainless, Rubber
Mfr # RST0040
Zoro # G9716102
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel/Rubber
- Size 24 in
- For Use With Zep Dura Shot Series
- Accessory Type Filler Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # RST0040
- Zoro # G9716102
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Size | 24 in |
Details
Item | Filler Hose |
Material | Stainless Steel/Rubber |
For Use With | Zep Dura Shot Series |
Accessory Type | Filler Hose |
Description
Filler Hose, Material Stainless Steel/Rubber, 24 in, For Use With Zep Dura Shot Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fisher Price Flr10 Barbie Dune Racer Right Wheel FOR Dune Racer (flr10) (FLR10 BARBIE DUNE RACER RIGHT WHEEL FOR DUNE RACE)
- MTD Screw-Hex 3/8-16 X (710-0347)
- ZORO SELECT 3 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas (5WTP2)
- MTD Axle Asm-Rear 8 W (611-04142A)
- ZEP Dip Tube, Brass (RST0029)
- ZEP Adj. Nozzle, Brass (T07601)
- ZEP Strainer Kit, Plastic Metal (916601)
- ZEP Shut Off, Plastic (S71701)
- ZEP Filler Assembly, Brass (RST0012)
- ZEP Dispensing Tube, Plastic (W38301)
- JACTO Jacto Sprayer Replacement Chamber Valve (1192736)
- Zep Sprayer Accessories