Shop All Specialty Cleaners
Zep
Exterior Protective Coating, Wet Film
Mfr # 142935
Zoro # G5521863
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flash Point 80 Degrees F
- Container Size 5 gal
- NSF Rating Not Rated
- Outdoor Life Expectancy Long
- Application Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 142935
- Zoro # G5521863
- UPC # 690858142948
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Container Size | 5 gal |
Details
Item | Corrosion Protective Coating |
Flash Point | 80 Degrees F |
NSF Rating | Not Rated |
Outdoor Life Expectancy | Long |
Application | Automotive |
Net Weight | 640 oz |
Indoor Life Expectancy | Long |
VOC Content | 85 % |
Min. Operating Temp. | Not Rated |
Specific Gravity | 0.91 |
Removability | Light |
Lubricant Film | Wet |
Chemical Base | Solvent Base |
Max. Operating Temp. | 176 Degrees F |
Lubricant Color | Clear |
Lubricant Container | Jug |
Product Type | Wet Lubricant Film |
Description
Corrosion Protective Coating, NSF Rating Not Rated, Wet Lubricant Film, Long Indoor Life Expectancy, Long Outdoor Life Expectancy, Light Removability, Min. Operating Temp. Not Rated, Max. Operating Temp. 176 Degrees F, Lubricant Container Jug, Container Size 5 gal, Lubricant Color Clear, Net Weight 640 oz, Chemical Base Solvent Base, Specific Gravity 0.91, VOC Content 85 Percent, Flash Point 80 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Poly Sheeting, 20ft.x100ft. x8Ml, Clr (C208)
- BEST SANITIZERS Trigger Spray Bottle, 32 oz., Clear, PK12 (SS20014)
- WHIRLPOOL Affresh Dishwasher Cleaner (W10282479)
- CASCADES PRO Tuff-Job Single Fold Paper Towels, 1 Ply, 1 Sheets, White, 10 PK (W511)
- ZEP Formula 6556, Descaler Cleaner, PK4 (109324)
- ZEP Wall Cleaner Foam 18 oz (ZUFWC18)
- ZEP 1 Gal. House and Siding Pressure Wash Concentrate Cleaner, 4PK (ZUVWS128)
- ZEP Concentrated Acid Vat Additive, 5 gal. (146535)
- ZEP Driveway & Concrete Pressure Wash Concentrate, 1gal (ZUBMC128)
- ZEP Low-Foam Cleaner, Powders, 40 lb., Yellow (61434)
- CUSTOM ACCESSORIES Custom Accessories 14007 Auto Care Auto Detail Brush (3425147)
- Zep Specialty Cleaners