Shop All Specialty Cleaners
Zep
Erase, Vandal Mark Remover, 20n16, PK12
Mfr # 1049969
Zoro # G3901243
original price:
$203.88
25% off
new price: $150.99
/pk 12, $12.58/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Fragrance Aromatic
- Application Municipalities, locker rooms, hospitals, hotel/motels, gyms, offices, Public wash rooms, schools, factories, warehouses
- Container Size 16 oz
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 1049969
- Zoro # G3901243
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Container Size | 16 oz |
Details
Item | Cleaning Product |
Container Type | Aerosol Can |
Fragrance | Aromatic |
Application | Municipalities, locker rooms, hospitals, hotel/motels, gyms, offices, Public wash rooms, schools, factories, warehouses |
Cleaner Form | Liquid |
Color | Colorless |
Removes | Adhesives, Ballpoint Pen, Crayon, Felt Marker, Inks, Lipstick, Pencil, Spray Paint |
Recommended Dilution | Ready to Use |
Nonflammable | No |
Net Weight | 16 oz |
Rinse Required | Yes |
Surfaces for Use On | Aluminum, Brass, Brick, Ceramic Tile, Chrome, Glass, Granite, Marble, Porcelain, Steel |
Product Series | Erase II |
For Use With | Brick, ceramic tile, glass, porcelain, marble, granite, ceramics, aluminum, steel, brass, chrome, rigid vinyl, Formica, enamels and most painted surfaces |
Description
Cleaning Product, Container Type Aerosol Spray Can, Container Size 16 oz, Cleaner Form Liquid, Fragrance Unscented, Color Clear, Nonflammable No, Product Series Erase II, Removes Adhesives, Ballpoint Pen, Crayon, Felt Marker, Inks, Lipstick, Pencil, Spray Paint, Rinse Required Yes, Surfaces for Use On Aluminum, Brass, Brick, Ceramic Tile, Chrome, Glass, Granite, Marble, Porcelain, Steel, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NJ, NY, RI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAWNY H700 Disposable Cleaning Towels, White, Box, Pulp Fiber, 9.10" x 16.50", 5 PK (GPC25070CT)
- FEIN Vacuum Bag, Dust, Micron Filter, 3 PK (913036K01)
- DIAL Soap Disp, Ivory, 1 L, 7 1/4 inD, PK3 (16652)
- DIVERSEY Oven and Grill Cleaner, 32 oz., PK6 (94368241)
- ZEP Driveway & Concrete Pressure Wash Concentrate, 1gal (ZUBMC128)
- ZEP Low-Foam Cleaner, Powders, 40 lb., Yellow (61434)
- ZEP Formula 6556, Descaler Cleaner, PK4 (109324)
- ZEP Recirculating Detergent, Powders, 125 lb. (488542)
- ZEP Concentrated Acid Vat Additive, 5 gal. (146535)
- ZEP Low-Foam Stripper, Powders, 40 lb., Brown (61534)
- DAP Spray Applicator Cleaner, 12 fl oz Cap. (7565012005)
- Zep Specialty Cleaners