Shop All Air Fresheners & Odor Eliminators
Zep
Envirochem CX, Waste Odor Neutralizer, PK4
Mfr # 425724
Zoro # G3901173
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Slight
- Color Green
- Recommended Dilution 1:1000
- Cleaner Form Liquid
- Cleaner Container Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 425724
- Zoro # G3901173
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Details
Fragrance | Slight |
Color | Green |
Recommended Dilution | 1:1000 |
Cleaner Form | Liquid |
Cleaner Container Type | Jug |
Cleaner Chemical Product Grouping | Odor Eliminators |
Item - Surface and Air Deodorants | Odor Eliminator |
Degreaser Container Type | Jug |
Primary Chemical | None |
Item | Odor Eliminator |
Net Weight | 9.7625 lb |
Features | Prevents the Creation of New Odors, Reducing the Levels of Volatile (Airborne) Nitrogen and Sulfur Compounds |
Container Type | Jug |
Product Series | Enviro-Chem CX |
Biodegradable | Yes |
Air Freshener Form | Liquid |
Surfaces for Use On | Hard Nonporous Surfaces |
NSF Rating | Not Rated |
VOC Content | 2% |
Description
Odor Eliminator, Odor Eliminators, Fragrance Slight, Container Type Jug, Container Size 1 gal, Recommended Dilution 1:1000, Air Freshener Form Liquid, Green, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Concentrated, Biodegradable Yes, Features Prevents the Creation of New Odors, Reducing the Levels of Volatile (Airborne) Nitrogen and Sulfur Compounds, Net Weight 9.7625 lb, NSF Rating Not Rated, Product Series Enviro-Chem CX, VOC Content 2 Percent, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY All Purpose, Virex Dsnfctnt Clnr, 32 oz. Trigger Spray Bottle, 4 PK (CBD540540)
- WOODLINK LTD Woodlink WLHBMOP Hummingbird Tube Brush (8405318)
- RELY Soap Dispenser, Bulk Foam Soap 900ml, Blk (SF900TBK)
- 3M Scrubbing Pad, 17 In, Blue, PK5 (5300)
- ZEP Smoke, Odor Eliminator, 16oz, PK12 (ZUSOE16)
- ZEP Odor & Waste Digester, Bucket, 5 gal, Liq (582935)
- ZEP Micro-Mist Fresh Scent Aero, 20n10, PK12 (024301)
- ZEP Smoke Odor Eliminator, 16 oz, Spray, Fre (ZUSOE16)
- ZEP Dumpster Fair, Odor Neutralizer, 100 lb. (F03340)
- ZEP Air Fair Blue Sky, Odor Contrl, 1 qt., PK12 (203901)
- BIG D Global Industrial„¢ Non-Para Toilet Bowl Rim Hanger - Cherry 12 Hangers/Case (601GG)
- Zep Air Fresheners & Odor Eliminators