Shop All Degreasers
Zep
Engine Cleaner And Degreaser, 22 Oz Pail, Liquid, Clear, 12 PK
Mfr # L90601
Zoro # G4702942
product price: $124.99
/pk 12, $10.42/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 22 Oz
- Cleaner Form Liquid
- Recommended Dilution Ready to Use
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # L90601
- Zoro # G4702942
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 22 Oz |
Cleaner Container Size | 22 oz |
Container Size | 22 oz |
Description
Engine Cleaner and Degreaser,22 oz.,PK12, Base Type Solvent, Container Type Bottle, Container Size 22 oz, Net Weight 22 oz, Product Form Liquid, Boiling Point 132 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Chlorinated, Flammability Flammable, Standards 50 State Compliant, VOC Content Weight 75 g/L, VOC Content Weight Percentage 9.5 Percent, Cleaner Application Automotive Vehicles, Cleaner Type Engine Cleaner and Degreaser, Color Clear
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in Tube Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Blue, Microfiber (6PVZ3)
- RUBBERMAID COMMERCIAL Brush, Bowl, Toilet 1 Ea, 1.13" L Brush, White, Plastic (631000WE)
- MONARCH Knit Wipers - White - New - 10lb Bag (N-WPKSM-10BG)
- TOUGH GUY 5in String Wet Mop, 12oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYP9 (1TYP9)
- ZEP Pleasant Scent Cleaner and Degreaser 32 oz Liquid (ZUALL32)
- ZEP Degreaser, 55 gal Drum, Liquid (57085)
- ZEP Cleaner/Degreaser, 55 Gal Drum, Liquid, Blue (473385)
- ZEP Heavy Duty Degreaser, 128 Oz Trigger Spray Bottle, Liquid, Amber, 4 PK (ZUCIT128CA)
- ZEP Degreaser, 20 Gal Drum, Liquid, Orange (41550)
- ZEP 18OZ Foam Degreaser (ZUHFD186)
- GARDNER BENDER Dielectric Grease Degreaser, 10 Oz Aerosol Can, Liquid, Purple (GCD-003)
- Zep Degreasers