Shop All Parts Washers & Accessories
This Product is Discontinued
Zep
Dyna Brute, Industrial Parts Cleaner (Discontinued)
Mfr # 964101
Zoro # G3901042
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Tank Capacity 35 gal
- Tank Width (In.) 28 in
- Tank Length (In.) 24 in
- Tank Height (In.) 36 in
- Nominal Tank Depth (In.) 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 964101
- Zoro # G3901042
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Tank Width (In.) | 28 in |
Tank Length (In.) | 24 in |
Tank Height (In.) | 36 in |
Nominal Tank Depth (In.) | 11 in |
Overall Length (In.) | 24 in |
Overall Width (In.) | 35 1/2 in |
Overall Height (In.) | 43 in |
Pump Size | 168 gph |
Tank Overall Width | 28 in |
Overall Width | 35 1/2 in |
Overall Height | 43 in |
Tank Dimensions WxDxH | 28 in x 24 in x 36 in |
Overall Depth | 24 in |
Tank Overall Depth | 24 in |
Tank Overall Height | 36 in |
Description
Parts Washer, For Solution Base Type Solvent-Based, Tank Material Steel, Tank Capacity 35 gal, Maximum Fluid Level 11 in, Tank Overall Width 28 in, Tank Overall Depth 24 in, Tank Overall Height 36 in, Voltage 115V, Includes 50 Micron Filter, Heavy Duty Work Stand, Lower Storage Shelf, Standards CSA Certified, UL Listed, Cleaning Solution Included Not Applicable, Features Heavy Duty Work Stand, Lower Storage Shelf, Number of Brush Stations 0, Number of Flushing Stations 0, Overall Depth 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.