Shop All Automotive Degreasers
Zep
Dyna 170 Cleaner/Degreaser, 55 gal Drum, Ready to Use, Solvent Based
Mfr # 17985
Zoro # G5520337
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,398.99
Free 30-Day Returns
Key Features
- Size 55 gal
- Color Clear
- Fragrance Hydrocarbon
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 17985
- Zoro # G5520337
- Country of Origin United States
- Category Automotive Degreasers
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Parts Washer Cleaner, Base Type Solvent, Removes Dirt, Grease, Oil, For Material Type Metals, Flash Point 170 Degrees F, Container Size 55 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 40 Degrees F, Container Type Drum, Standards EPCRA-Emergency Planning and Community Right-to-Know Act, TSCA, Chemical Type Distillates (Petroleum), Heavy Aliph., Hydrotreated Light, Solvent Naphtha (Petroleum), Cleaner Type Degreaser, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Ford Galaxie 500 V8 6.4L 390Cid Year: 1963 Starter (GALAXIE 500 V8 6.4L 390CID YEAR 1963 STARTER)
- PANELTRONICS Switch Dpdt Hard (On)/Off/(On) Rocker (001-453)
- VELVAC Nylon Tubing, 1/2" OD x 500 in., Coil, Bk (020055-7)
- GEARWRENCH 1/2 in. Drive Nylon Strap Oil Filter Wrench (KDS3149)
- ZEP Zep 50 Engine Cleaner and Degreaser, 20 oz Aerosol Spray Can, Solvent Based, 12 Pack (15001)
- ZEP Formula 12475 Cleaner/Degreaser, 125 lb Drum, Ready to Use, Water Based (61442)
- ZEP Protect-All General Purpose Cleaner and Degreaser, 1 qt Spray Bottle, Water Based, 12 Pack (145616)
- ZEP TNT - Truck & Trailer Wash Concentrate Truck And Trailer Wash, 55 gal Drum, Water Based (38785)
- ZEP TNT - Truck & Trailer Wash Truck And Trailer Wash, 5 gal Water Based (37635)
- ZEP Zone Defense Cleaner/Degreaser, 5 gal Pail, Ready to Use, Solvent Based (J32835)
- CRC Heavy Duty Degreaser Cleaner/Degreaser, Aerosol Spray Can (03095)
- Zep Automotive Degreasers