Shop All Automotive Degreasers
This Product is Discontinued
Zep
Dyna 143 Parts Washer Degreaser General Purpose Cleaner/Degreaser, 20 L Drum (Discontinued)
Mfr # 37650
Zoro # G5109251
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Cleaner Container Type Drum
- Flammable/Non Flammable Non Flammable
- Cleaner Container Size 20 L
- Chlorinated/Non Chlorinated Non Chlorinated
- Net Weight 187.17 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 37650
- Zoro # G5109251
- Country of Origin United States
- Category Automotive Degreasers
Dimensions
Cleaner Container Size | 20 L |
Container Size | 20 L |
Details
Automotive Cleaner Item | General Purpose Cleaner and Degreaser |
Cleaner Container Type | Drum |
Flammable/Non Flammable | Non Flammable |
Chlorinated/Non Chlorinated | Non Chlorinated |
Net Weight | 187.17 gal |
Boiling Point | 212 Degrees F |
Item | General Purpose Cleaner/Degreaser |
Container Type | Drum |
Cleaner Type | Truck & Trailer Wash |
Use Location | Exterior, Interior |
Series | Dyna 143 Parts Washer Degreaser |
Base Type | Water |
Product Form | Liquid |
Flammability | Nonflammable |
Description
General Purpose Cleaner/Degreaser, Cleaner Type Truck & Trailer Wash, Base Type Water, Product Form Liquid, Container Type Drum, Container Size 20 L, Use Location Exterior, Interior, Flammability Nonflammable, Number of Sheets Not Applicable, Roll Length Not Applicable, Series Dyna 143 Parts Washer Degreaser, Sheet Length Not Applicable, Sheet Material Not Applicable, Sheet Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.