Shop All Air Fresheners & Odor Eliminators
Zep
Dumpster Fair, Odor Neutralizer, 25 lb.
Mfr # F03332
Zoro # G3902013
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Cherry
- Color Grey/Tan
- Recommended Dilution Ready to Use
- Cleaner Form Granules
- Cleaner Container Size 25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # F03332
- Zoro # G3902013
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 25 lb |
Container Size | 25 lb |
Details
Fragrance | Cherry |
Color | Grey/Tan |
Recommended Dilution | Ready to Use |
Cleaner Form | Granules |
Cleaner Container Type | Pail |
Cleaner Chemical Product Grouping | Odor Eliminators |
Degreaser Container Type | Pail |
Primary Chemical | None |
Item - Surface and Air Deodorants | Odor Eliminator |
Item | Odor Eliminator |
Container Type | Bucket |
Features | Insect Control - Dumpster Fair contains citronella oil which will help control insects and keep them away from refuse areas |
Net Weight | 28.6 lb |
Product Series | Dumpster Fair |
VOC Content | 3% |
Air Freshener Form | Granules |
Surfaces for Use On | Hard Nonporous Surfaces |
Biodegradable | Yes |
NSF Rating | C1 |
Description
Odor Eliminator, Odor Eliminators, Fragrance Cherry, Container Type Bucket, Container Size 25 lb, Recommended Dilution Ready to Use, Air Freshener Form Granules, Grey/Tan, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Features Insect Control - Dumpster Fair contains citronella oil which will help control insects and keep them away from refuse areas, Net Weight 28.6 lb, NSF Rating C1, Product Series Dumpster Fair, VOC Content 3 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Lobby Dust Pan and Broom Set, Yellow (62506)
- TORK Tork Basic Mini Centerfeed Paper Towel White M1, High Absorbency, 12 x 266 Sheets, 121225 (121225)
- TOUGH GUY Air Freshener, Spiced Apple, PK6 (220321)
- VIKAN 67" Color Coded Handle, 1 1/4 in Dia, Blue, Polypropylene (29643)
- ZEP Air and Fabric Odor Eliminator, 32oz, PK12 (ZUAIR32)
- ZEP Odor & Waste Digester, Bucket, 5 gal, Liq (582935)
- ZEP Blue Sky Scent Odor Eliminator 32 oz Liquid (ZUAIR32)
- ZEP Odor Counteractant, 2 L, Jug, PK4 (N68801)
- ZEP Deodorizer, Size 1 gal., Bottle, PK4 (177924)
- ZEP Dumpster Fair, Odor Neutralizer, 100 lb. (F03340)
- POO POURRI Poo-Pourri Lavender Vanilla Scent Odor Eliminator 4 oz Liquid (LV-004-CB)
- Zep Air Fresheners & Odor Eliminators