Shop All Air Fresheners & Odor Eliminators
Zep
Dumpster Fair, Odor Neutralizer, 100 lb.
Mfr # F03340
Zoro # G3902040
original price:
$569.57
14% off
new price: $484.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$484.99
Free 30-Day Returns
Key Features
- Fragrance Cherry
- Color Grey/Tan
- Recommended Dilution Ready to Use
- Cleaner Form Granules
- Cleaner Container Size 100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # F03340
- Zoro # G3902040
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 100 lb |
Container Size | 100 lb |
Details
Fragrance | Cherry |
Color | Grey/Tan |
Recommended Dilution | Ready to Use |
Cleaner Form | Granules |
Cleaner Container Type | Drum |
Cleaner Chemical Product Grouping | Odor Eliminators |
Item - Surface and Air Deodorants | Odor Eliminator |
Degreaser Container Type | Drum |
Primary Chemical | None |
Item | Odor Eliminator |
Features | Insect Control - Dumpster Fair contains citronella oil which will help control insects and keep them away from refuse areas |
Net Weight | 113.22 lb |
Container Type | Box |
Product Series | Dumpster Fair |
VOC Content | 3% |
Biodegradable | Yes |
Air Freshener Form | Granules |
NSF Rating | C1 |
Surfaces for Use On | Hard Nonporous Surfaces |
Description
Odor Eliminator, Odor Eliminators, Fragrance Cherry, Container Type Box, Container Size 100 lb, Recommended Dilution Ready to Use, Air Freshener Form Granules, Grey/Tan, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Features Insect Control - Dumpster Fair contains citronella oil which will help control insects and keep them away from refuse areas, Net Weight 113.22 lb, NSF Rating C1, Product Series Dumpster Fair, VOC Content 3 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Toilet Rim Hanger, Spiced Apple, PK12 (10G738)
- TORNADO Belt Timing 150Xl X 3/8 (19233)
- GEORGIA-PACIFIC Dry Wipe, Red/White, Dispenser Box, Hydro-entangled (HEF), 150 Wipes, 13 in x 23 1/2 in (29423)
- PROTOCHEM LABORATORIES Concentrated Pine Cleaner And Deodorizer, 5 gal., Pail (PC-18-5)
- ZEP Dumpster Fair, Odor Neutralizer, 25 lb. (F03332)
- ZEP Smoke Odor Eliminator, Professional Strength, 16oz., , PK 12 (ZPEZUSOE16CT)
- ZEP Smoke, Odor Eliminator, 16oz, PK12 (ZUSOE16)
- ZEP Odor Eliminator, 2.75 gal, Bottle (203952)
- ZEP Smoke Odor Eliminator, 16 oz, Spray, Fre (ZUSOE16)
- ZEP Deodorizer, Size 1 lb., Canister, PK12 (F03301)
- FEBREZE AIR, Gain Original, 8.8 oz Aerosol, PK2 (97810PK)
- Zep Air Fresheners & Odor Eliminators