Shop All Automotive Soaps
Zep
Drying Agent, Liquid, Drum
Mfr # F34450
Zoro # G8180876
product price: $727.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$727.99
Free 30-Day Returns
Key Features
- Contains Oils, Water
- Appearance Liquid
- Color Amber
- Container Size 20 gal
- For Use With Automotive Exteriors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # F34450
- Zoro # G8180876
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 20 gal |
Details
Contains | Oils, Water |
Item | Drying Agent |
Appearance | Liquid |
Color | Amber |
For Use With | Automotive Exteriors |
Container Type | Drum |
Type | Liquid |
pH | 5.7 to 6.7 pH |
Product Form | Liquid |
Features | Non-Smearing, Quickly Beads the Water on the Vehicle in Preparation for Drying |
Flash Point | 132.08 Degrees F |
Maximum pH Level | 6.7 |
Use Location | Exterior |
Standards | OSHA Compliant |
Specific Gravity | 0.93 |
Series | Drying Agent (X-900) |
Cleaner Type | Touchless Vehicle Cleaners |
Flammability | Flammable |
Base Type | Water |
Minimum pH Level | 5.7 |
Recommended Dilution | 1:500 to 1:1000 |
Butyl-Free | Contains Butyl |
VOC Content Weight Percentage | 6.57 % |
Description
Drying Agent, Cleaner Type Touchless Vehicle Cleaners, Base Type Water, Product Form Liquid, Container Type Drum, Container Size 20 gal, Use Location Exterior, Butyl-Free Contains Butyl, Color Amber, VOC Content Weight Percentage 6.57 Percent, Standards OSHA Compliant, Minimum pH Level 5.7, Maximum pH Level 6.7, Features Non-Smearing, Quickly Beads the Water on the Vehicle in Preparation for Drying, Flammability Flammable, Flash Point 132.08 Degrees F, Number of Sheets Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOBOR Ethanol Fuel Treatment, 1 gal. (BBEBJUG01US)
- DAYCO Utility Belt V-Belt, Ax37 (AX37)
- ORALITE Reflective Tape, Emergency Vehicle Type (V98-112267-020150)
- COAST2COAST 16", 16 Spoke, Silver, Plastic, Set Of 4 (IWC52816S)
- ZEP 55 Gal. Asphalt Release Agent Drum, Light Amber, Liquid (F12685)
- ZEP 55 Gal. Asphalt Non-foaming Release Agent Drum, Opaque White, Liquid (108285)
- ZEP Vehicle Wash, Bucket, Blue, 5 gal., Liquid (800935)
- ZEP Vehicle Wash, Drum, Amber, 20 gal., Liquid (J53350)
- ZEP Vehicle Wash, Bucket, Clear, 5 gal., Liquid (105635)
- ZEP 100 lb. Heavy-Duty Powdered Car and Truck Wash Drum, Pink, Formula 965 (51740)
- MOTHERS Calif Gold Detailer 16Oz (08216)
- Zep Automotive Soaps