Shop All Floor Cleaners and Maintainers
Zep
Drain Maintainer, Bucket, 5 gal, Liq
Mfr # 167835
Zoro # G3073857
original price:
$166.90
25% off
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Fragrance Unscented
- Container Type Bucket
- Recommended Dilution Ready to Use
- RTU Yield per Container 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 167835
- Zoro # G3073857
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Cleaner Container Size | 5 gal |
Details
Item | Drain Maintainer |
Color | Red |
Fragrance | Unscented |
Container Type | Bucket |
Recommended Dilution | Ready to Use |
RTU Yield per Container | 5 gal |
Contains | Caustic |
Cleaner Chemical Product Grouping | Drain Cleaners and Maintainers |
Cleaner Container Type | Pail |
Primary Chemical | None |
Cleaner Form | Liquid |
Item - Drains and Maintainers | Drain Maintainer |
Case Quantity | 1 |
VOC Content | 0% |
pH Value | Alkaline |
Maximum RTU Yield per Container | 5 gal |
pH Level | 13 to 14 |
Cleaner Type | Bathroom, Kitchen, Toilet |
Description
Drain Maintainer, Cleaner Type Bathroom, Kitchen, Toilet, Container Type Bucket, Container Size 5 gal, Cleaner Form Liquid, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Standards USDA L1, Color Red, Maximum RTU Yield per Container 5 gal, Primary Chemical Sodium Hydroxide, Recommended Dilution Ready to Use
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-RD-L)
- BOARDWALK Boardwalk Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (BWK6204)
- GOFER PARTS Replacement Squeegee Set - Urethane For Nobles/Tennant 9015735 (GSQ1211UU2)
- MURPHY 22 oz Oil Soap Spray (1031)
- ZEP Hardwood and Laminate Cleaner, 32 oz Spray Bottle (ZUHLF32EA)
- ZEP Floor Cleaner, Liquid, 5 gal, Bucket (109835)
- ZEP Floor Cleaner, Liquid, 5 gal, Bucket (72035)
- ZEP Floor Maintainer, Liquid, 55 gal., Drum (77885)
- ZEP Neurtral Floor Cleaner, Fresh Scent, 1 gal Bottle (ZUNEUT128EA)
- ZEP Concentrated Neutral Floor Cleaner, Blue (ZPEZUNEUT128)
- ZEP Commercial Floor Disinfectant, No Rinse, 1Gal, , BE, PK 4 (ZPEZUNRS128CT)
- Zep Floor Cleaners and Maintainers