Shop All Septic & Drain Cleaners
Zep
Drain Maintainer, 1 gal, Bottle, Liquid, PK4
Mfr # 166823
Zoro # G6569013
product price: $125.99
/pk 4, $31.50/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Drain Cleaners and Maintainers
- Cleaner Container Size 1 gal
- Cleaner Container Type Bottle
- Fragrance Odorless
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 166823
- Zoro # G6569013
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Description
Drain Maintainer, Cleaner Type Grease Trap, Septic System, Container Type Bottle, Container Size 1 gal, Cleaner Form Liquid, Septic System Safe Yes, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Standards DFE Approved, EPP Listed, Color Blue, Maximum RTU Yield per Container 1 gal, Primary Chemical Sodium Nitrate, Properties Septic System Safe, Recommended Dilution Ready to Use, Package Quantity 4
Restrictions
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 10" Deck Scrub Brush, Polypropylene Fill (44434)
- WEIMAN Stainless Steel Cleaner and Polish, Floral Scent, 22 oz Spray Bottle (108EA)
- DIVERSEY Floor Sealer, 5 gal., 30 to 40 min. (5104837)
- ZOGICS Wipes Bucket Dispenser, Z700-Bucket Printed Sanitizing Wipes, Dispenser and Sanitizing Wipes, 4PK (ZZ700-San-Z2000-4)
- ZEP Drain Line Cleaner, Box, Pacs (130012)
- ZEP Ten Minute Drain Opener, 64oz, PK6 (ZHCR64NG6)
- ZEP Liquid Heat Drain Opener, 33.8 oz., PK12 (ZULH34)
- ZEP Alkaline Drain Opener Quart Bottle (1041423EA)
- ZEP Drain Defense Powder Build-Up Remover 18 oz (ZDC16)
- ZEP Drain Maintainer, 5 gal., Pail, Liquid (462639)
- RECKITT BENCKISER RID-X, Septic System Treatment Concentrated Powder, 19.6 Oz, 6PK (80307)
- Zep Septic & Drain Cleaners