Shop All Disinfectants and Sanitizers
Zep
Disinfectant Cleaner, Pail, Citrus, Colorless, 12 PK
Mfr # 67909
Zoro # G6537522
product price: $74.99
/pk 12, $6.25/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Container Type Pail
- Fragrance Citrus
- Color Colorless
- Primary Chemical Quat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 67909
- Zoro # G6537522
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Degreaser Container Size | 1 qt. |
Cleaner Container Size | 1 qt. |
Container Size | 32 oz |
Description
Disinfectant Cleaner, Primary Chemical Quat, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Citrus, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 1 to 10 min, Targeted Pathogens Hepatitis B; HIV; Norovirus; Salmonella, Product Series Spirit II, VOC Content 0 Percent, Flash Point Greater than 200 Degrees F, Includes Trigger Sprayer
Restrictions
- This item has been restricted from sale in the following states: PR
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Dust Mop Treatment, Pine Scent, 18 oz Aerosol (BWK352AEA)
- RJ SCHINNER 16PK WHT FLD Towel (HT 400011)
- TENNANT Front Squeegee Blade, 4 7/8 ft L, Ivory (1038681)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 12 gal. per Pkg, Oil, White, 50 Pack (WPB50M)
- ZEP Cleaning Product, 1 gal. Jug, Chlorine, Light Yellow, 4 PK (540824)
- ZEP Cleaning Product, Aerosol Can, Citrus, Colorless, 12 PK (351501)
- ZEP Neutral Disinfectant Cleaner, 5 gal. Drum, Pleasant, Yellow (752039)
- ZEP Cleaning Product, Aerosol can, Lemon-like, Clear, 12 PK (000601)
- ZEP Cleaner and Disinfectant, 20 gal. Drum, Odorless, Colorless (655650)
- ZEP Sanitizer, 1 gal. Plastic Pail, Mild, Red, 4 PK (170023)
- DIVERSEY Cleaners & Detergents, Bottle, Fresh, Green, 2 PK (101102189)
- Zep Disinfectants and Sanitizers